Heat blowers generate high-temperature air and direct it through their nozzle to heat, dry, and soften materials. Their built-in stand allows mounting on equipment and conveyor lines for hands-free, continuous use in industrial applications such as molding plastics, shrinking sleeves on wires and harnesses, applying shrink wrap film and bands, and drying ink or paint.
This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 500 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/14A and meets the cUL/UL standards. It has a three-position toggle switch with a three-prong plug and includes nozzles.
This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 500 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/14A and meets the cUL/UL standards. It has a three-position toggle switch with a three-prong plug and includes nozzles.
This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 750 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/18A and meets the cUL/UL standards. It has a three-position toggle switch with a three-prong plug and includes nozzles.
This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 750 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/18A and meets the cUL/UL standards. It has a three-position toggle switch with a three-prong plug and includes nozzles.
This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 300 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/10A and meets the cUL/UL standards. It has a toggle switch with a three-prong plug and includes nozzles.
This Masterflow corded heat blower has an air volume of 47 cubic feet per minute and a temperature of 300 Degrees Fahrenheit. It has fixed temperature settings and a loop handle. The heat blower operates at 120V/10A and meets the cUL/UL standards. It has a toggle switch with a three-prong plug and includes nozzles.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.