!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Applied Filters
Clear All

Shop By
Brand
Price
Metal Cutting Type
Blade Dia. - Metric
Blade Dia. - English
Number of Teeth
Max. Blade Speed

Cold Saw Blades

Cold-saw blades are circular blades used in industrial cold saws to cut metal alloys and other materials in metal fabrication and light production applications. They have higher tooth counts and are ideal for use in machines that spin at very low speeds (below 300 RPM) that have higher torque. The tooth count and geometry carry heat and chips away from the blade to produce a cool, clean, and burr-free cut edge, allowing workpieces to be handled and used without waiting for parts to cool down. These blades have a hub designed specifically for use with cold saws.

https://catalogue.grainger.ca/?hybris=true

4 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • DAYTON
  • COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 100 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL
  • Item # WWG499F55
  • Mfr. Model # 499F55
  • EHC: EHC :
  • This cold saw blade has a 14½-inch diameter with 0.098-inch plate thickness and a maximum speed of 385 RPM. It is made of steel and has a metal tip. The blade with 100 teeth has an 18 degree hook angle, a 1¼-inch arbour, and an ATB tooth. It is suitable for ferrous metals and steel cutting. The blade cuts up to 0.118-inch width and 2⅛-inch solid depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • COLD SAW BLADE, STEEL/METAL, 9 IN DIA, 220 TEETH, 1¼ IN ARBOUR, 600 RPM, FOR STEEL
  • Item # WWG499F54
  • Mfr. Model # 499F54
  • EHC: EHC :
  • This cold saw blade has a nine-inch diameter with a 0.078-inch plate thickness and a maximum speed of 600 RPM. It is made of steel and has a metal tip. The blade with 220 teeth has an 18 degree hook angle, a 1¼ inch arbour, and an ATB tooth. It is suitable for ferrous metals and steel cutting. The blade cuts up to 0.118-inch width and 1⅜ inches solid depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 220 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL
  • Item # WWG499F57
  • Mfr. Model # 499F57
  • EHC: EHC :
  • This cold saw blade has a 14½-inch diameter with 0.098-inch plate thickness and a maximum speed of 385 RPM. It is made of steel and has a metal tip. The blade with 220 teeth has an 18 degree hook angle, a 1¼-inch arbour, and an ATB tooth. It is suitable for ferrous metals and steel cutting. The blade cuts up to 0.118-inch width and 2⅛-inch solid depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • DAYTON
  • COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 150 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL
  • Item # WWG499F56
  • Mfr. Model # 499F56
  • EHC: EHC :
  • This cold saw blade has a 14½-inch diameter with 0.098-inch plate thickness and a maximum speed of 385 RPM. It is made of steel and has a metal tip. The blade with 150 teeth has an 18 degree hook angle, a 1¼-inch arbour, and an ATB tooth. It is suitable for ferrous metals and steel cutting. The blade cuts up to 0.118-inch width and 2⅛-inch solid depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list