!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 100 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL

COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 100 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL

DAYTON

COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 100 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 100 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL

COLD SAW BLADE, STEEL/METAL, 14½ IN DIA, 100 TEETH, 1¼ IN ARBOUR, 385 RPM, FOR STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $731.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG499F55
  • Mfr. Model # 499F55
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Product Details

This cold saw blade has a 14½-inch diameter with 0.098-inch plate thickness and a maximum speed of 385 RPM. It is made of steel and has a metal tip. The blade with 100 teeth has an 18 degree hook angle, a 1¼-inch arbour, and an ATB tooth. It is suitable for ferrous metals and steel cutting. The blade cuts up to 0.118-inch width and 2⅛-inch solid depth.

Technical Specs

  • Item Cold Saw Blade
  • Blade Dia. - English 14 1/2 in
  • Arbor Size 1 1/4 in
  • Number of Teeth 100
  • Materials Cut Ferrous Metals, Steel
  • Cut Width 0.118 in
  • Tip Material Metal
  • Tooth Grind ATB
  • Application For Cutting Ferrous Materials Including Pipe, Angle Iron, Metal Studs and Conduit
  • Blade Dia. - Metric 370 mm
  • Max. Blade Speed 385 RPM
  • Blade Mounting Holes 2/11/63, 2/8/45
  • Primary Material Application Steel, Steel Alloys
  • Metal Cutting Type Solid Stock
  • Blade Material Steel
  • Hook Angle 18 Degrees
  • For Use With Saw Type Cold Saws
  • Cutting Depth 2 1/8 in Solid, 4 3/8 in Tube

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list