!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Thread Size
Thread Standard
Tap Material
Tap Finish
Thread Length
Overall Length
Tap Chamfer
75% Thread Drill Size
Thread Limit
Class of Fit
Coolant Fed
Number of Flutes
Primary Material Application

Chip-Free Thread-Forming Taps

Chip-free taps produce cleaner, stronger, and more accurate threads than taps that cut threads. Also called thread-forming taps, they press against the sides of a hole to form threads as they are rotated into the hole. They don't produce chips, which eliminates the need to clear chips from the hole and prevents threads from being deformed during tapping. These taps are used on machines such as a drill presses, lathes, or CNC machines. General purpose taps are intended for threading a wide range of materials. High-performance taps are harder and more wear-resistant than general purpose taps, and they provide better precision and accuracy than general purpose taps.

https://catalogue.grainger.ca/?hybris=true

427 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • GREENFIELD THREADING
  • THREAD FORMING TAP, HIGH SPEED STEEL, TIN, M8X1.25 THREAD, BOTTOMING
  • Item # GNF291253
  • Mfr. Model # 291253
  • EHC: EHC :
  • This FTGP-TN machine tap is made of high speed steel and has a 0.318 inch diameter, 1 19/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a TiN finish. It has right hand direction with a 2 23/32 inch length. Plus it has zero flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • THREAD FORMING TAP, HIGH SPEED STEEL, TIN, M8X1.25 THREAD, PLUG, 0 FLUTES
  • Item # GNF291246
  • Mfr. Model # 291246
  • EHC: EHC :
  • This FTGP-TN machine tap is made of high speed steel and has a 0.318 inch diameter, 1 19/32 inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a TiN finish. It has right hand direction with a 2 23/32 inch length. Plus it has zero flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • GREENFIELD THREADING
  • THREAD FORMING TAP, HIGH SPEED STEEL, TIN, M5X0.8 THREAD, BOTTOMING
  • Item # GNF291139
  • Mfr. Model # 291139
  • EHC: EHC :
  • This FTGP-TN machine tap is made of high speed steel and has a 0.194 inch diameter, 1½ inch long shank. It is designed for use with aluminum, brass, bronze, copper, steel, and meets the standards for USCTI. This FTGP series machine tap has a TiN finish. It has right hand direction with a 2⅜ inch length. Plus it has zero flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • CLARKSON-OSBORN
  • MACHINE TAP, BRIGHT, 1"-8, 5 1/8 IN OVERALL LENGTH, FRACTIONAL INCH
  • Item # CSBCT77416
  • Mfr. Model # CT77416
  • EHC: EHC :
  • This machine tap has a 4/5 inch diameter shank. This machine tap has a bright finish, and has fractional inch measurements. It has right hand direction with a 5⅛ inch length, plus it has four flutes.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list