!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Standards
Lighting Technology
Overall Height
Overall Length
Overall Width

Can Lights & Downlights

Can lights and downlights cast a narrow light beam downward for general lighting or accent lighting. Also known as pot lights, they bring light into corners, along corridors, and within reception areas where panels, troffers, and wraps would be too large. Can lighting illuminates multifamily housing, hospitality, retail, office, and healthcare settings. Retrofit trim modules upgrade traditional can lights to LED or add a light source to LED-ready housings. Canless LED downlights mount into cutouts from below the ceiling to simplify installation when a can housing isn't required. Surface-mount LED downlights attach to ceiling surfaces to give the look of can lights where access above the ceiling is limited. Recessed LED downlight housings have full canister housings either with a light source to ensure a match between components or without a light source for flexibility to select and update trim modules. Traditional-bulb downlight housings use incandescent or halogen bulbs.

https://catalogue.grainger.ca/?hybris=true

146 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • JUNO LIGHTING
  • WF4 LED DOWNLIGHT, INCANDESCENT, STEEL, WHITE, 120V AC, 2700K/3000K/3500K/4000K/5000K COLOUR TEMP
  • Item # ABR2678S7
  • Mfr. Model # WF4 SWW5 90CRI MW M6
  • EHC: EHC :
  • This WF4 series LED downlight is made of steel. In addition, it includes Class 2 LED driver. Plus it meets the standards for CSA certified, CSAus, UL. It also has voltage of 120V AC, a rated life of 50,000 hours, and a three-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PRESCOLITE
  • LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 6 IN LENGTH
  • Item # HBLLBSE6RDRM30K8WH
  • Mfr. Model # LBSE-6RD-RM-30K8-WH
  • EHC: EHC :
  • This LED recessed downlight kit is made of aluminum. In addition, it includes metal remote driver j-box, plenum rated cables with quick connects from LED trim to j-box, em battery pack accessory with integral test switch/indicator, unobtrusive em ring. Plus it meets the standards for cETLus UL 1598, ASTM E283, N.E.C. 410.16, ETL UL 924, FCC CFR 47 Part 15 Class B. It also has voltage of 120 to 277V, a rated life of 54,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • PRESCOLITE
  • LED RECESSED DOWNLIGHT KIT, AL, WHITE, 120/277V, 2,700K/3,000K/3,500K/4,000K COLOUR TEMP, 4.61 IN L
  • Item # HBLLBSES4SQDRMCS9W
  • Mfr. Model # LBSES-4SQD-RM-CS9-W
  • EHC: EHC :
  • This LED recessed downlight kit is made of aluminum. In addition, it includes metal remote driver j-box, plenum rated cables with quick connects from LED trim to j-box, em battery pack accessory with integral test switch/indicator, unobtrusive em ring. Plus it meets the standards for cETLus UL 1598, ASTM E283, N.E.C. 410.16, CA Title 24, JA8 2019, ETL UL 924, FCC CFR 47 Part 15 Class B. It also has voltage of 120 to 277V, a rated life of 54,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 5 or more. Please update the quantity to proceed with checkout.
  • PRESCOLITE
  • LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 4.61 IN LENGTH
  • Item # HBLLBSE4SQDRM30K8W
  • Mfr. Model # LBSE-4SQD-RM-30K8-W
  • EHC: EHC :
  • This LED recessed downlight kit is made of aluminum. In addition, it includes metal remote driver j-box, plenum rated cables with quick connects from LED trim to j-box, em battery pack accessory with integral test switch/indicator, unobtrusive em ring. Plus it meets the standards for cETLus UL 1598, ASTM E283, N.E.C. 410.16, ETL UL 924, FCC CFR 47 Part 15 Class B. It also has voltage of 120 to 277V, a rated life of 54,000 hours, and a five-year manufacturer's warranty.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list