!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 4.61 IN LENGTH

LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 4.61 IN LENGTH

PRESCOLITE

LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 4.61 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 4.61 IN LENGTH

LED RECESSED DOWNLIGHT KIT, ALUMINUM, WHITE, 120/277V, 3,000K COLOUR TEMPERATURE, 4.61 IN LENGTH

PRESCOLITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.36 / EACH

EHC: EHC :
Min Qty 6 = $194.16

Compliance and Restrictions

  • None

This product must be purchased in quantities of 6 or more. Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLLBSE4SQDRM30K8W
  • Mfr. Model # LBSE-4SQD-RM-30K8-W
  • UNSPSC # 39111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.717 lbs

Product Details

This LED recessed downlight kit is made of aluminum. In addition, it includes metal remote driver j-box, plenum rated cables with quick connects from LED trim to j-box, em battery pack accessory with integral test switch/indicator, unobtrusive em ring. Plus it meets the standards for cETLus UL 1598, ASTM E283, N.E.C. 410.16, ETL UL 924, FCC CFR 47 Part 15 Class B. It also has voltage of 120 to 277V, a rated life of 54,000 hours, and a five-year manufacturer's warranty.

Technical Specs

  • Item LED Recessed Downlight Kit
  • Fixture Type Remodel Sleeve
  • Light Output 753 lm
  • Colour Rendering Index 80
  • Overall Height 2 in
  • IC Rating IC Rated
  • Colour Tuning No
  • Emergency Battery Backup Yes
  • Housing Colour White
  • Includes Metal Remote Driver J-Box, Plenum Rated Cables with Quick Connects from LED Trim to Remote J-Box, EM Battery Pack Accessory with Integral Test Switch/Indicator, Unobtrusive EM Ring, Integral Diffuse Polycarbonate Lens
  • LED Replacement For CFL, Incandescent, Halogen
  • Minimum Operating Temperature 0 Degrees C
  • Overall Width 4.61016949152542 in
  • Reflector or Baffle Colour White
  • Trim Colour White
  • Trim Material Cast Aluminum
  • Ceiling Type Flat Ceiling
  • Maximum Wattage 10.1 W
  • Colour Temperature 3,000K
  • Voltage 120 to 277V AC
  • Lighting Technology LED
  • Airtight Yes
  • Dimmable Yes
  • Environmental Rating Wet Location
  • Housing Material Aluminum
  • Interconnection Capability Yes
  • Manufacturer Warranty Length 5 yr
  • Overall Length 4.61016949152542 in
  • Rated Life 54,000 hr
  • Standards cETLus UL 1598, ASTM E283, N.E.C. 410.16, ETL UL 924, FCC CFR 47 Part 15 Class B
  • Trim Style Low Profile

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list