Brazed-tip lathe tool bits have a carbide tip that has been brazed onto a steel shank. The carbide tip provides a harder, more wear-resistant cutting edge and removes material faster than the steel tip on solid lathe tool bits. These single-point bits attach to a lathe and remove material from a rotating workpiece in turning, boring, grooving, threading, and cut-off operations.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and left hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and left hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and right hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and right hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and left hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and left hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and right hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features corner radius profile, ground with side rake for positive cutting action and better chip evacuation, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with facing and turning. Plus it has a carbide 1/8 inch tip, and right hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and right hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and right hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and left hand cutting direction, along with 2½ inch length.
This tool bit has a 3/8 inch width shank. This tool bit is designed for use with turning. Plus it has a steel tip and left hand cutting direction, along with 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features zinc coated shank provides durability and corrosion resistance. It has a 1/2 inch width shank. This single-point tool bit is designed for use with cut-off applications. Plus it has a carbide tip, and right hand cutting direction, along with six inch length.
This single-point tool bit has a zinc finish. In addition, it features zinc coated shank provides durability and corrosion resistance. It has a 1/2 inch width shank. This single-point tool bit is designed for use with cut-off applications. Plus it has a carbide tip, and right hand cutting direction, along with six inch length.
This brazed tool is C2-grade for general purpose use with cast iron and has an AL-5 tip for cutting left hand to a square shoulder. It is carbide-tipped.
This brazed tool is C2-grade for general purpose use with cast iron and has an AL-5 tip for cutting left hand to a square shoulder. It is carbide-tipped.
This single-point tool bit has a zinc finish. In addition, it features designed as a multi-functional tool, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with turning. Plus it has a carbide 3/32 inch tip, and a 2½ inch length.
This single-point tool bit has a zinc finish. In addition, it features designed as a multi-functional tool, zinc coated shank provides durability and corrosion resistance. It has a 3/8 inch width shank. This single-point tool bit is designed for use with turning. Plus it has a carbide 3/32 inch tip, and a 2½ inch length.
To view Availability for another location, please enter postal code below
Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.