!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Nominal Filter Size
Performance Rating

Air Filter Pads and Rolls

Air filter rolls and air filter pads are lengths of filter media that are frequently installed in compatible air filter holding frames to create an air filter for removing contaminants from air streams in paint booths or HVAC systems. They are most commonly used as pre-filters to protect the more expensive final filters found downstream from large particles, which can extend the life of the final filters. This both improves the quality of the air and prevents contaminants from accumulating in equipment, which can damage it. Air filter pads are ready to install because they come in convenient precut sizes, whereas air filter rolls consist of long lengths of filter media. Air filter pads and rolls allow people to replace spent filter medias without replacing the entire filter assembly.

https://catalogue.grainger.ca/?hybris=true

434 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • AIR HANDLER
  • AIR FILTER PAD, 20 X 20 X 2 IN, LESS THAN 5 MERV, 98% EFFICIENCY
  • Item # GUS2GJD1
  • Mfr. Model # 2GJD1
  • EHC: EHC :
  • This paint collection air filter pad has a nominal size of 20 width x 20 height x 2 inches thickness. It has an efficiency of 98% with a performance rating of up to MERV 5 and meets the EPA, NFPA #33, and OSHA #1910.107 standards that remove particles greater than 10 microns. It is made with fibreglass media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1939
  • <
  • This product must be purchased in multiples of 50. Please update the quantity to proceed with Checkout.
  • AIR HANDLER
  • AIR FILTER PAD, 20 X 25 X 2 IN, LESS THAN 5 MERV, 98% EFFICIENCY
  • Item # GUS2JRY8
  • Mfr. Model # 2JRY8
  • EHC: EHC :
  • This paint collection air filter pad has a nominal size of 25 width x 20 height x 2 inches thickness. It has an efficiency of 98% with a performance rating of up to MERV 5 and meets the EPA, NFPA #33, and OSHA #1910.107 standards that remove particles greater than 10 microns. It is made with fibreglass media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1939
  • <
  • This product must be purchased in multiples of 50. Please update the quantity to proceed with Checkout.
  • AIR HANDLER
  • AIR FILTER PAD, 20 X 25 X 1 IN, MERV 7, POLYESTER, 98% EFFICIENCY
  • Item # GUS2EKK2
  • Mfr. Model # 2EKK2
  • EHC: EHC :
  • This paint collection air filter pad has a nominal size of 25 width x 20 height x 1 inch thickness. The MERV 7 filter has an efficiency of 98% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with polyester media and has a maximum temperature of 180 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1939
  • <
  • This product must be purchased in multiples of 30. Please update the quantity to proceed with Checkout.
  • AIR HANDLER
  • AIR FILTER PAD, 20 X 20 X 2 IN, MERV 7, POLYESTER, 60% EFFICIENCY
  • Item # WWG5W103
  • Mfr. Model # 5W103
  • EHC: EHC :
  • This general use air filter pad has a nominal size of 20 width x 20 height x 2 inches thickness. The MERV 7 filter has an efficiency of 60% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with polyester media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1940
  • <
  • This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
  • AIR HANDLER
  • AIR FILTER PAD, 24 X 24 X 1 IN, LESS THAN 5 MERV, FIBREGLASS, 60% EFFICIENCY
  • Item # GUS2JTN4
  • Mfr. Model # 2JTN4
  • EHC: EHC :
  • This general use air filter pad has a nominal size of 24 width x 24 height x 1 inch thickness. It has an efficiency of 60% with a performance rating of up to MERV 5 and meets the UL 900 standard that removes particles greater than 10 microns. It is made with fibreglass media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1937
  • <
  • This product must be purchased in multiples of 50. Please update the quantity to proceed with Checkout.
  • AIR HANDLER
  • AIR FILTER PAD, 20 X 25 X 2 IN, MERV 7, POLYESTER, 60% EFFICIENCY
  • Item # WWG5W104
  • Mfr. Model # 5W104
  • EHC: EHC :
  • This general use air filter pad has a nominal size of 25 width x 20 height x 2 inches thickness. The MERV 7 filter has an efficiency of 60% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with polyester media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1940
  • <
  • This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
  • AIR HANDLER
  • AIR FILTER PAD, 20 X 20 X 1 IN, LESS THAN 5 MERV, FIBREGLASS, 60% EFFICIENCY
  • Item # GUS2JTL7
  • Mfr. Model # 2JTL7
  • EHC: EHC :
  • This general use air filter pad has a nominal size of 20 width x 20 height x 1 inch thickness. It has an efficiency of 60% with a performance rating of up to MERV 5 and meets the UL 900 standard that removes particles greater than 10 microns. It is made with fibreglass media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • AIR HANDLER
  • AIR FILTER PAD, 12 X 12 X ½ IN, MERV 7, POLYESTER, 60% EFFICIENCY
  • Item # WWG5W093
  • Mfr. Model # 5W093
  • EHC: EHC :
  • This general use air filter pad has a nominal size of 12 width x 12 height x 1/2 inch thickness. The MERV 7 filter has an efficiency of 60% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with polyester media and has a maximum temperature of 150 degrees Fahrenheit.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 1940
  • <
  • This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list