!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AIR FILTER PAD, 12 X 12 X ½ IN, MERV 7, POLYESTER, 60% EFFICIENCY

AIR FILTER PAD, 12 X 12 X ½ IN, MERV 7, POLYESTER, 60% EFFICIENCY

GRAINGER

AIR FILTER PAD, 12 X 12 X ½ IN, MERV 7, POLYESTER, 60% EFFICIENCY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR FILTER PAD, 12 X 12 X ½ IN, MERV 7, POLYESTER, 60% EFFICIENCY

AIR FILTER PAD, 12 X 12 X ½ IN, MERV 7, POLYESTER, 60% EFFICIENCY

GRAINGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.69 / EACH

EHC: EHC :
Min Qty 24 = $64.56

Compliance and Restrictions

  • None

This product must be purchased in multiples of 24. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5W093
  • Mfr. Model # 5W093
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1940
  • Shipping Weight 0.1 lbs

Product Details

This general use air filter pad has a nominal size of 12 width x 12 height x 1/2 inch thickness. The MERV 7 filter has an efficiency of 60% and meets the UL 900 standard that removes particles ranging from 1 to 3 microns. It is made with polyester media and has a maximum temperature of 150 degrees Fahrenheit.

Technical Specs

  • Air Filter Item Air Filter Pad
  • Nominal Filter Size 12x12x1/2
  • Filter Efficiency - Air Filters 60 %
  • Common Applications General Use
  • Media Colour Blue/White
  • Filters Out Cat & Dog Dander, Cement Dust, Dust Mites, Dusting Aids, Fabric Protector, Hair Spray, MERV 5-8 Mold, Pudding Mix, Spores
  • Air Flow @ 300 fpm 300 cfm
  • Recommended Final Resistance 0.5 in wc
  • Max. Velocity 300 fpm
  • Nominal Width 12 in
  • Actual Filter Size 12 in x 12 in x 1/2 in
  • Actual Width 12 in
  • Standards UL 900 Classified
  • Style - Air Filters Pad
  • Performance Rating MERV 7
  • Dust Holding Capacity 155 g
  • Media Material Polyester
  • Surface Tackifier Yes
  • Removes Particles Down To 1.0 to 3.0 microns
  • Initial Resistance @ 300 fpm 0.14 in wc
  • Max. Temp. 150 Degrees F
  • Nominal Height 12 in
  • Nominal Thickness 0.5 in
  • Actual Height 12 in
  • Actual Thickness 1/2 in
  • Item Air Filter Pad

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list