!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.

Filter Results By

Shop By
Brand
Price

1-Pole, UL489 DIN Rail-Mount Miniature Circuit Breakers

One-pole miniature circuit breakers are used in a single circuit to interrupt currents in the event of an overload. They're UL489 listed for use as branch circuit protection or as supplementary protection from damage caused by short circuits. These circuit breakers follow trip curves to determine when they will interrupt the current. If the current exceeds a device's rating up to a certain factor, the circuit breaker will have a delayed trip to prevent nuisance tripping. If the current exceeds the device's rating at or above that factor, it will immediately trip. They're mounted on standard 35mm DIN rail in low-voltage electrical applications such as panelboards, control panels, and motor control centres.

https://catalogue.grainger.ca/?hybris=true

68 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • COLE HERSEE
  • CIRCUIT BREAKER, FOR ATC/ATO BLADE FUSES, PLUG-IN, GROOVED TERMINALS, 25 AMP AT 12 VDC
  • Item # CLH30409-25
  • Mfr. Model # 30409-25
  • EHC: EHC :
  • This ATO circuit breaker is a heavy-duty replacement for ATC. This plug-in circuit breaker has grooved terminals and a 25-amp rating at 12 VDC.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEDERAL PIONEER
  • CIRCUIT BREAKER, BOLT ON, 1-POLE, 15 AMP, 3 1/2 X 1 X 3 IN
  • Item # FPENB15
  • Mfr. Model # NB15
  • EHC: EHC :
  • This one-pole bolt-on NB series circuit breaker has a 10K AIR rating. Its rated current is 15 amps, with an AC voltage rating of 120/240VAC. This circuit breaker has a minimum wire size of 14 AWG, with a maximum wire size of 2 AWG. It is made for use with NBC, NBLP, and NBDP panel boards. This circuit breaker measures 3 1/2 length x 1 width x 3 depth inches in dimension.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • COLE HERSEE
  • CIRCUIT BREAKER
  • Item # CLH24037
  • Mfr. Model # 24037
  • EHC: EHC :
  • Intermittent duty solenoid is single pole, single throw. Features: normally open contacts: one circuit, off-on: contacts, copper: ignition and ground terminals, copper, 10-32 thread: housing plated steel: 750 amps make, 100 amps break.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • FEDERAL PIONEER
  • CIRCUIT BREAKER, BOLT ON, 1-POLE, 20 AMP, 3 1/2 X 1 X 3 IN
  • Item # FPENB20
  • Mfr. Model # NB20
  • EHC: EHC :
  • This one-pole bolt-on NB series circuit breaker has a 10K AIR rating. Its rated current is 20 amps, with an AC voltage rating of 120/240VAC. This circuit breaker has a minimum wire size of 14 AWG, with a maximum wire size of 2 AWG. It is made for use with NBC, NBLP, and NBDP panel boards. This circuit breaker measures 3 1/2 length x 1 width x 3 depth inches in dimension.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
    Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
  • This product is no longer available online.
  • FEDERAL PIONEER
  • CIRCUIT BREAKER, 120 V AC, 15 AMPS, 4.5 IN L X 3 IN W X 2 IN D, 1 POLES
  • Item # FPENA15AFI
  • Mfr. Model # NA15AFI
  • EHC: EHC :
  • This circuit breaker has 15 amps, one pole, and a voltage rating of 120V AC. It measures 3 inch W x 4.5 inch L x 2 inch depth. This circuit breaker meets the standards for CSA. It has 14 AWG minimum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EATON
  • IEC MINIATURE CIRCUIT BREAKER, 5 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA
  • Item # WWG19YF85
  • Mfr. Model # FAZ-C5/1-NA-SP
  • EHC: EHC :
  • This FAZ-NA Series IEC miniature circuit breaker has one pole, is single phase, and an operating temperature range of -4 Degrees F to 140 Degrees F. It measures 2.97 inch W x 0.7 inch L. This IEC miniature circuit breaker meets the standards for CSA, IEC 60947-2, UL 489. It has 18 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • EATON
  • IEC MINIATURE CIRCUIT BREAKER, 30 AMPS, 48V DC, 10KA AT 277/480V AC, SCREW CLAMP, FAZ-NA
  • Item # WWG19YF95
  • Mfr. Model # FAZ-C30/1-NA-SP
  • EHC: EHC :
  • This FAZ-NA Series IEC miniature circuit breaker has one pole, is single phase, and an operating temperature range of -4 Degrees F to 140 Degrees F. It measures 2.97 inch W x 0.7 inch L. This IEC miniature circuit breaker meets the standards for CSA, IEC 60947-2, UL 489. It has 18 AWG minimum wire size to 6 AWG maximum wire size.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list