!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TARAUD ENTREE HELIC, UNC, 4 1/4 PO

TARAUD ENTREE HELIC, UNC, 4 1/4 PO

OSG

TARAUD ENTREE HELIC, UNC, 4 1/4 PO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TARAUD ENTREE HELIC, UNC, 4 1/4 PO

TARAUD ENTREE HELIC, UNC, 4 1/4 PO

OSG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $114.74 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OSG1243600
  • Mfr. Model # 1243600
  • UNSPSC # 23153305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.325 lbs

Technical Specs

  • ArticleTaraud à pans hélicoïdaux
  • Type de filetUNC
  • Fini du taraudBrillant, non revêtu
  • Longueur hors tout4-1/4 po
  • Tolérance sur diamètre sur flancs de taraudH5
  • Nb de goujures3
  • Taille de foret pour filetage à 65 %16,90 mm
  • Collet prolongéOui
  • Série105
  • Longueur de tige2-17/32 po
  • Direction spiraleNeutre
  • NormesANSI
  • Groupe de taraudsIndividuel
  • Tolérance sur diamètre sur flancs de taraud / Classe d'ajustementH5
  • Style du robinetPans hélicoïdaux
  • Taille de filetage 3/4 PO-10
  • Matériau du taraud Acier à coupe rapide
  • Longueur de filetage 1 3/16 po
  • Taille de foret pour filetage à 75 % 16,50 mm
  • Direction de filetage Droitier
  • Taille de foret pour filetage à 55 % 17,20 mm
  • Alimentation en liquide de refroidissement Sans alimentation en liquide de refroidissement
  • Système de mesure Pouce (fraction)
  • Diamètre de tige 9/32 po
  • Type de queue - usinage Droite
  • Taille du carré 0,4420 po
  • Chanfrein du taraud Intermédiaire
  • Filets par pouce 10
  • Angle d'hélice 0 Degrees
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list