!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PINCEAU,2 1/2 PO,ANGLE, POILS CHINE

PINCEAU,2 1/2 PO,ANGLE, POILS CHINE

ABILITY ONE

PINCEAU,2 1/2 PO,ANGLE, POILS CHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PINCEAU,2 1/2 PO,ANGLE, POILS CHINE

PINCEAU,2 1/2 PO,ANGLE, POILS CHINE

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.93 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG22N705
  • Mfr. Model # 8020015964254
  • UNSPSC # 31211904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ArticlePinceau
  • Type de filamentNaturel
  • Taille de brosse2-1/2 po
  • Longueur des soies2 3/4 po
  • Type de manche/poignéePrise en main sûre
  • Pour les types de peinture ou de revêtementPeintures, teintures, revêtements d'uréthane, vernis
  • Pour type de base de peintureHuile
  • Couleur des soiesBeige
  • Longueur de brosse2-3/4 po
  • Couleur de manche/poignéeNoir
  • Longueur hors tout11 po
  • Style de pinceau Châssis, angulaire
  • Matériau du filament Cheveux de Chine
  • Épaisseur des poils 9/16 po
  • Rigidité des soies Souples
  • Matériau de base du manche Plastique
  • Matériau de surface Tout usage
  • Surface - grille en acier au carbone Lisse
  • Largeur des poils 2-1/2 po
  • Matériau de virole Acier plaqué laiton
  • Matériau de manche/poignée Plastique
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list