!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLE CHOCS,ENTRAIN CANNELE,TGR INTERIEUR

CLE CHOCS,ENTRAIN CANNELE,TGR INTERIEUR

INGERSOLL RAND

CLE CHOCS,ENTRAIN CANNELE,TGR INTERIEUR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLE CHOCS,ENTRAIN CANNELE,TGR INTERIEUR

CLE CHOCS,ENTRAIN CANNELE,TGR INTERIEUR

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9,305.83 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG03942B1TI
  • Mfr. Model # 3942B1TI
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.45 lbs

Technical Specs

  • ArticleClé à chocs
  • Consommation d'air64 pi³/min
  • Pression d'air90 lb/po²
  • Pression d'air min.90 lb/po²
  • Lieu d'échappementBas
  • Couple de démarrage3 252 pi-lb
  • Vitesse à vide5 000 tr/min
  • Classé(e) pour les environnements explosifsNon
  • Coups/min850
  • Rapport puissance/poids143,8 pi-lb/lb
  • Taille de priseNo. 5 cannelé
  • Longueur d'enclume allongéeStandard
  • Style d'embrayageDouble marteau
  • Niveau de vibration16,9 m/s²
  • Matériau de manche/poignéeMétal
  • Type de manche/poignéePoignée en D
  • Lumière intégréeNon
  • Poids de l'outil22,6 lb
  • Source d'alimentation Pneumatique
  • Entrée d'air 1/2 po NPT
  • Pression d'air max. 100 lb/po²
  • Taille de tuyau min. 3/4 po
  • Facteur de marche nominal Usage industriel
  • Couple de fixation 1 950 pi-lb
  • Pour visseuses à chocs Oui
  • Niveau sonore au moment de l'impact 99 dB
  • Nombre de réglages de la vitesse Continu
  • Capacité de boulon max. No. 5
  • Type d'entraînement Standard
  • Type de dispositif de retenue Trou de passage
  • Style d'outil Pleine grandeur
  • Longueur hors tout 14-3/8 po
  • Matériau de boîtier Métal
  • Marque de l'outil Ingersoll Rand
  • Caractéristiques Plaque d'extrémité en bronze, mécanisme de marteau double
  • Normes EN ISO 28927-2, EN ISO11148-6, EN ISO15744
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list