!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CLE CHOCS 1PO,CHEVILLE ARRET

CLE CHOCS 1PO,CHEVILLE ARRET

INGERSOLL RAND

CLE CHOCS 1PO,CHEVILLE ARRET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CLE CHOCS 1PO,CHEVILLE ARRET

CLE CHOCS 1PO,CHEVILLE ARRET

INGERSOLL RAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,791.97 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRG02171P
  • Mfr. Model # 2171P
  • UNSPSC # 27131501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • ArticleClé à chocs
  • Consommation d'air46 pi³/min
  • Pression d'air90 lb/po²
  • Pression d'air min.90 lb/po²
  • Lieu d'échappementBas
  • Couple de démarrage1 250 pi-lb
  • Vitesse à vide6 000 tr/min
  • Classé(e) pour les environnements explosifsNon
  • Nombre de réglages de la vitesseContinu
  • Type d'entraînementStandard
  • Type de dispositif de retenueCheville d'arrêt
  • Style d'outilPleine grandeur
  • Longueur hors tout8,9 po
  • Matériau de boîtierMétal
  • Marque de l'outilIngersoll Rand
  • Poids de l'outil12,3 lb
  • Source d'alimentation Pneumatique
  • Entrée d'air 3/8 po NPT
  • Pression d'air max. 100 lb/po²
  • Taille de tuyau min. 1/2 po
  • Facteur de marche nominal Usage industriel
  • Couple de fixation 1 000 pi-lb
  • Pour visseuses à chocs Oui
  • Coups/min 1025
  • Taille de prise Carré de 1 po
  • Longueur d'enclume allongée Standard
  • Style d'embrayage Marteau géant
  • Niveau de vibration 11,5 m/s²
  • Matériau de manche/poignée Métal
  • Type de manche/poignée Pistolet
  • Lumière intégrée Non
  • Country of Origin États-Unis (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list