!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOUL. À ŒIL P/MACH,S/ÉPAUL.,ACIER,GALVANISÉ À CHAUD,5/16"-18,S/ENTRAÎNEMENT

BOUL. À ŒIL P/MACH,S/ÉPAUL.,ACIER,GALVANISÉ À CHAUD,5/16"-18,S/ENTRAÎNEMENT

KEN FORGING

BOUL. À ŒIL P/MACH,S/ÉPAUL.,ACIER,GALVANISÉ À CHAUD,5/16"-18,S/ENTRAÎNEMENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOUL. À ŒIL P/MACH,S/ÉPAUL.,ACIER,GALVANISÉ À CHAUD,5/16"-18,S/ENTRAÎNEMENT

BOUL. À ŒIL P/MACH,S/ÉPAUL.,ACIER,GALVANISÉ À CHAUD,5/16"-18,S/ENTRAÎNEMENT

KEN FORGING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.84 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZHG9
  • Mfr. Model # N2002-5
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

Boulon à œil pour machines en acier avec galvanisation par immersion à chaud. Accompagné d’un écrou. Conforme aux normes ASTM A489/ASME B18.15.

Technical Specs

  • ArticleBoulon à œil pour machines
  • MatériauAcier
  • Taille de filetage5/16 po-18
  • Longueur de filetage2-1/2 po
  • Type de filetageGrossier
  • Diamètre intérieur de l'œil5/8 po
  • Charge d'utilisation800 lb
  • Norme de qualité des matériauxASTM A489
  • Style d'épauleSans épaule
  • Écrou inclusOui
  • Type Boulon à œil pour machines
  • Finition Galvanisé par immersion à chaud
  • Diamètre de la tige 5/16 po
  • Longueur de tige 5 po
  • Diamètre extérieur de l'œil 1-1/4 po
  • Fermeture des yeux Fermé
  • Normes dimensionnelles ASME B18.15
  • Système de mesure Pouce
  • Longueur hors tout 6-9/32 po
  • Taille de vis 5/16 po
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list