!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MACHINERY EYE BOLT, WITHOUT SHOULDER, STEEL, HOT DIPPED GALVANIZED, ½"-13 THREAD, NO DRIVE

MACHINERY EYE BOLT, WITHOUT SHOULDER, STEEL, HOT DIPPED GALVANIZED, ½"-13 THREAD, NO DRIVE

KEN FORGING

MACHINERY EYE BOLT, WITHOUT SHOULDER, STEEL, HOT DIPPED GALVANIZED, ½"-13 THREAD, NO DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MACHINERY EYE BOLT, WITHOUT SHOULDER, STEEL, HOT DIPPED GALVANIZED, ½"-13 THREAD, NO DRIVE

MACHINERY EYE BOLT, WITHOUT SHOULDER, STEEL, HOT DIPPED GALVANIZED, ½"-13 THREAD, NO DRIVE

KEN FORGING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $46.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3ZHJ5
  • Mfr. Model # N2005-12
  • UNSPSC # 31161610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.93 lbs

Product Details

This machinery eye bolt is made of steel and has a hot dipped galvanized finish. Plus, it includes a nut. It meets the standards for ASTM A489 material quality and ASME B18.15 dimensional standards.

Technical Specs

  • ItemMachinery Eye Bolt
  • MaterialSteel
  • Thread Size1/2"-13
  • Thread Length4 in
  • Thread TypeCoarse
  • Eye Inside Diameter1 in
  • Working Load Limit2,200 lb
  • Material Quality StandardsASTM A489
  • Shoulder StyleWithout Shoulder
  • Includes NutYes
  • Type Machinery Eye Bolt
  • Finish Hot Dipped Galvanized
  • Shank Diameter 1/2 in
  • Shank Length 12 in
  • Eye Outside Diameter 2 in
  • Eye Closure Closed
  • Dimensional Standards ASME B18.15
  • System of Measurement Inch
  • Overall Length 14 1/64 in
  • Screw Size 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list