!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ À CHAUD,½"-13,FILET 1PO L

BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ À CHAUD,½"-13,FILET 1PO L

KEN FORGING

BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ À CHAUD,½"-13,FILET 1PO L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ À CHAUD,½"-13,FILET 1PO L

BOUL. À ŒIL DE MACHINERIE,A/ÉPAULE.,ACIER,GALVANISÉ À CHAUD,½"-13,FILET 1PO L

KEN FORGING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG19L080
  • Mfr. Model # K2025-A-HDG
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1104
  • Shipping Weight 0.35 lbs

Product Details

This machinery eye bolt is made of steel and has a hot dipped galvanized finish. It meets the standards for ASTM A489 material quality and ASME B18.15 dimensional standards. This machinery eye bolt is designed for use with lifting.

Technical Specs

  • ArticleBoulon à œil pour machines
  • MatériauAcier
  • Taille de filetage1/2 po-13
  • Longueur de filetage1 po
  • Type de filetageGrossier
  • Eye Inside Diameter1 3/16 in
  • Charge d'utilisation2 400 lb
  • Dimensional StandardsASME B18.15
  • Système de mesurePouce
  • Shoulder Diameter29/32 in
  • Longueur hors tout3-37/64 po
  • Includes NutNo
  • Type Boulon à œil pour machines
  • Finition Galvanisé par immersion à chaud
  • Shank Diameter 1/2 in
  • Longueur de tige 1 po
  • Eye Outside Diameter 2 1/16 in
  • Eye Closure Closed
  • Résistance à la traction 65,000 lb/po²
  • Material Quality Standards ASTM A489
  • Shoulder Style With Shoulder
  • Longueur d'épaulement 7/32 po
  • Application Levage
  • Taille de vis 1/2 po
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list