!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DISQUE DE PNÇ LAMEL,LIANT RÉS,TP 27,GRAIN 40,6 X 7/8 PO/ÉPAIS. TG,ZIRC Z3/GRAIN AL/POLY

DISQUE DE PNÇ LAMEL,LIANT RÉS,TP 27,GRAIN 40,6 X 7/8 PO/ÉPAIS. TG,ZIRC Z3/GRAIN AL/POLY

CGW ABRASIVES

DISQUE DE PNÇ LAMEL,LIANT RÉS,TP 27,GRAIN 40,6 X 7/8 PO/ÉPAIS. TG,ZIRC Z3/GRAIN AL/POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DISQUE DE PNÇ LAMEL,LIANT RÉS,TP 27,GRAIN 40,6 X 7/8 PO/ÉPAIS. TG,ZIRC Z3/GRAIN AL/POLY

DISQUE DE PNÇ LAMEL,LIANT RÉS,TP 27,GRAIN 40,6 X 7/8 PO/ÉPAIS. TG,ZIRC Z3/GRAIN AL/POLY

CGW ABRASIVES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 19,42 $ / CHAQUE

EHC: EHC :
Min Qty 10 = 194,20 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 10. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CGW53042
  • Mfr. Model # 53042
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Product Details

Ce disque de ponçage à lamelles à liant résine Type 27 mesure 6 x 7/8 pouces. Il présente un régime maximal de 10 200 tr/min, un grain de 40 et un mélange de grains de zircone Z3 et d'aluminium. Ce disque avec support en polyester traité thermiquement a un agent de coupe à froid actif, une épaisseur très large et est conçu pour une utilisation agressive sur les applications en acier au carbone.

Technical Specs

  • ArticleDisque à lamelles
  • Classe/qualitéGrain moyen
  • Matériau de l'endosPolycoton
  • Matériau abrasif Alumine de zirconium
  • Série Premium Z3 XL
  • Grain 40
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list