!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLVS,HPPE/STEEL,L,RED,PR

CUT-RESISTANT GLVS,HPPE/STEEL,L,RED,PR

BOB DALE

CUT-RESISTANT GLVS,HPPE/STEEL,L,RED,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLVS,HPPE/STEEL,L,RED,PR

CUT-RESISTANT GLVS,HPPE/STEEL,L,RED,PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.09 / PAIRE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-9632-9
  • Mfr. Model # 99-1-9632-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 879
  • Shipping Weight 0.2 lbs

Technical Specs

  • ArticleGant enduit résistant aux coupures
  • Style de gantTricot
  • Résistance à l'abrasion ANSI/ISEA6
  • Niveau de chaleur EN 407Non testé
  • IsolationNon
  • Double trempageNon
  • Matériau de l'enduit du gantSilicone
  • Comprend les fourchettes des doigtsNon
  • Couverture des doigtsDoigt complet
  • Couverture de l'enduit du gantPaume
  • Taille - alphabétiqueG
  • Construction du gantTricot sans coutures
  • Couleur du revêtement du gantTransparent
  • RéversibleNon
  • ÉpaisseurCal. 13
  • Sans siliconeNon
  • Grammes de coupe ANSI/ISEA2 200 g
  • Évalué pour une protection contre les chocs EN 388Non
  • Résistance aux perforations ANSI/ISEA3
  • Paume - double épaisseur de fibreNon
  • Résistance aux coupures ANSI/ISEA A5
  • Matériau en tricot PEHD
  • Style de protection des mains Gant
  • Normes ANSI ISEA 105
  • Style de main du gant Gauche et droite
  • Performance du gant Usage général
  • Style de manchette Tricot
  • Sans latex Non
  • Comprend un entredoigt-index renforcé Non
  • Taille - Numérique 9
  • Longueur du gant 9 po
  • Matériau de la doublure du gant Non doublé
  • Fini de l'enduit du gant Lisse
  • Série Cut-X
  • Compatible avec les écrans tactiles Non
  • Cycles d'abrasion ANSI/ISEA 20.000
  • Force de perforation ANSI/ISEA 6 N
  • Support réflectif Non
  • Couleur Rouge
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list