!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COLLIER DE SERRAGE,BOULON EN T,CHARGE À RESSORT,3-¾ À 4-1/16,ACIER INOXYDABLE,50 UNITÉS

COLLIER DE SERRAGE,BOULON EN T,CHARGE À RESSORT,3-¾ À 4-1/16,ACIER INOXYDABLE,50 UNITÉS

TRIDON

COLLIER DE SERRAGE,BOULON EN T,CHARGE À RESSORT,3-¾ À 4-1/16,ACIER INOXYDABLE,50 UNITÉS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COLLIER DE SERRAGE,BOULON EN T,CHARGE À RESSORT,3-¾ À 4-1/16,ACIER INOXYDABLE,50 UNITÉS

COLLIER DE SERRAGE,BOULON EN T,CHARGE À RESSORT,3-¾ À 4-1/16,ACIER INOXYDABLE,50 UNITÉS

TRIDON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : 7,54 $ / CHAQUE

EHC: EHC :
Min Qty 50 = 377,00 $

Compliance and Restrictions

  • None

Ce produit doit être commandé en multiples de 50. Veuillez mettre à jour la quantité commandée pour continuer.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRI300300375052
  • Mfr. Model # 300300375052
  • UNSPSC # 31162906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.238 lbs

Product Details

Ce collier de serrage à boulon en T à ressort est doté d'une vis de 7/16 de pouce et d'une bande de serrage de ¾ de pouce de large. Il mesure 0,025 pouce d'épaisseur et a un couple d'installation de 75 po-livres. Ce collier de serrage en acier inoxydable a un diamètre maximum de 4-1/16 po et peut être ajusté à un diamètre minimum de 3-¾ po. Il est vendu par multiples de 50 unités.

Technical Specs

  • ArticleCollier de serrage
  • Type de bride Boulon pour rainure en T à ressort
  • Country of Origin Mexique (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list