!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NIPPLE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 1 IN L, FULLY THREADED, SCHEDULE 80, SEAMLESS

NIPPLE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 1 IN L, FULLY THREADED, SCHEDULE 80, SEAMLESS

APPROVED VENDOR

NIPPLE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 1 IN L, FULLY THREADED, SCHEDULE 80, SEAMLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NIPPLE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 1 IN L, FULLY THREADED, SCHEDULE 80, SEAMLESS

NIPPLE: BLACK STEEL, ⅜ IN NOMINAL PIPE SIZE, 1 IN L, FULLY THREADED, SCHEDULE 80, SEAMLESS

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.59 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1LLZ5
  • Mfr. Model # 1LLZ5
  • UNSPSC # 40142101
  • CATALOGUE PAGE # 1747
  • Shipping Weight 0.05 lbs

Product Details

Seamless construction and thicker walls. NPT threads. For use in high-pressure applications with air, water, oil, natural gas, and steam. 300 PSI WOG @150 deg F: 150 PSI saturated steam. Meet ANSI/ASME B1.20.1 and ASTM A-106, A733. Note: Nipples must be used with properly rated fittings.

Technical Specs

  • ItemNipple
  • Fitting CompatibilitySchedule 80
  • Maximum Operating Pressure2000 psi @ 150 Degrees F
  • Metal Pipe ConstructionSeamless
  • Outside Diameter43/64 in
  • ScheduleSchedule 80
  • Side A GenderMale
  • Side B Connection TypeClose Thread
  • Side B Thread TypeNPT
  • Thread ConfigurationFully Threaded
  • Application Air, Natural Gas, Non-Potable Water, Oil, Steam
  • Material Steel
  • Maximum Steam Pressure 300 psi @ 550 Degrees F
  • Nominal Pipe Size 3/8 in
  • Overall Length 1 in
  • Side A Connection Type Close Thread
  • Side A Thread Type NPT
  • Side B Gender Male
  • Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
  • Wall Thickness 0.125 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list