WEB SLING, TYPE 3, POLYESTER, 3 FT SLING L, 8½ IN EYE L, 2 PLIES, 2400 LB CAPACITY
WEB SLING, TYPE 3, POLYESTER, 3 FT SLING L, 8½ IN EYE L, 2 PLIES, 2400 LB CAPACITY
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This web sling measures one inch in width and is yellow. In addition, it is corrosion/oil/UV-resistant. This web sling meets the standards for ASME B30.9 and OSHA.
Technical Specs
Item Web Sling
Basket Hitch Capacity 4,800 lb
Vertical Hitch Capacity 2,400 lb
End Type Flat Eye
Sling Material Polyester
Sling Length 3 ft
Coating Type Latex
Maximum Operating Temperature 200 Degrees F
Number of Legs 1
Standards ASME B30.9, OSHA
Sling Type Type 3
Choker Hitch Capacity 1,900 lb
Colour Yellow
Overall Width 1 in
Number of Plies 2
Eye Length 8 1/2 in
Hitch Type Basket, Choker, Vertical
Minimum Operating Temperature -50 Degrees F
Resistance Properties Corrosion-Resistant, Oil-Resistant, UV-Resistant
Country of Origin China
(subject to change)
Alternate Products
LIFT-ALL
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
26,16 $
/ CHAQUE