!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
JEU DE TARAUDS À MAIN,FOND/BOUCHON/CONIQUE,BRILLANT,11/16 PO-11 UNS,4 1/32 PO L,AC RAP

JEU DE TARAUDS À MAIN,FOND/BOUCHON/CONIQUE,BRILLANT,11/16 PO-11 UNS,4 1/32 PO L,AC RAP

CLEVELAND

JEU DE TARAUDS À MAIN,FOND/BOUCHON/CONIQUE,BRILLANT,11/16 PO-11 UNS,4 1/32 PO L,AC RAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
JEU DE TARAUDS À MAIN,FOND/BOUCHON/CONIQUE,BRILLANT,11/16 PO-11 UNS,4 1/32 PO L,AC RAP

JEU DE TARAUDS À MAIN,FOND/BOUCHON/CONIQUE,BRILLANT,11/16 PO-11 UNS,4 1/32 PO L,AC RAP

CLEVELAND

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.24 / CHAQUE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GNF1004-54816
  • Mfr. Model # C54816
  • UNSPSC # 27112806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.836 lbs

Product Details

Ce jeu de tarauds à main a une longueur totale de 4 1/32 pouces, un diamètre de tige de 0,542 pouce et un filetage UNS de 11/16"-11. Cet ensemble de tarauds brillants à droite comprend des tarauds de fond, des bouchons et des tarauds coniques et est fabriqué en acier rapide.

Technical Specs

  • ArticleJeu de tarauds en trois parties
  • Fini du taraudBrillant, non revêtu
  • Taille de filetage du taraud11/16 po-11
  • Tolérance sur diamètre sur flancs de taraud2B
  • Style du robinetGoujures droites
  • Direction de filetageDroitier
  • NormesUSCTI Tableau 302A
  • Comprend(1) taraud finisseur, (1) taraud intermédiaire, (1) taraud ébaucheur
  • Code ISO - matière principaleK, M, N, P
  • Longueur hors tout4 1/32 po
  • Matériau du taraud Acier à coupe rapide
  • Chanfrein du taraud Finisseur, intermédiaire, ébaucheur
  • Type de filet UNS
  • Diamètre de tige 17/32 po
  • Groupe de tarauds Ensemble de tarauds
  • Longueur de filetage 1 5/64 po
  • Série 1004
  • Application - matière principale Aluminium, laiton, bronze, fonte, cuivre, acier inoxydable, acier
  • Nb de pièces 3
  • Country of Origin estados unidos (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list