!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TUBING: POLYURETHANE, INSIDE DIAMETER 5 MM, OUTSIDE DIAMETER 8 MM, 100 FT LG, BLUE

TUBING: POLYURETHANE, INSIDE DIAMETER 5 MM, OUTSIDE DIAMETER 8 MM, 100 FT LG, BLUE

APPROVED VENDOR

TUBING: POLYURETHANE, INSIDE DIAMETER 5 MM, OUTSIDE DIAMETER 8 MM, 100 FT LG, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TUBING: POLYURETHANE, INSIDE DIAMETER 5 MM, OUTSIDE DIAMETER 8 MM, 100 FT LG, BLUE

TUBING: POLYURETHANE, INSIDE DIAMETER 5 MM, OUTSIDE DIAMETER 8 MM, 100 FT LG, BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1PBR8
  • Mfr. Model # 1PBR8
  • UNSPSC # 31231313
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.61 lbs

Product Details

This tubing meets the standards for NSF 51, 61, has a length of 100 feet, a maximum operating pressure of 175 psi and is designed for the following applications: air, water. It is blue, has an operating temperature of -68 Degrees F to 140 Degrees F and is resistant to abrasion, wear and is made of polyurethane. In addition, it has 8 mm outside diameter, 5 mm inside diameter, with a metric system of measurement, with 1.5 mm wall thickness, and Shore A 98 hardness.

Technical Specs

  • ItemTubing
  • ColourBlue
  • Inside Diameter5 mm
  • Jacket MaterialNo Jacket
  • Maximum Operating Pressure175 psi
  • Outside Diameter8 mm
  • Peristaltic Pump CompatibleNot Peristaltic Pump Compatible
  • ReinforcementNot Reinforced
  • Wall Thickness1.5 mm
  • AutoclavableAutoclavable
  • ClaritySemi-Clear
  • FlexibilityFlexible
  • System of MeasurementMetric
  • Vacuum RatedNot Rated for Vacuum
  • Flow ApplicationAir and Water Lines, Carwash and Painting Equipment, Robotics
  • Application Air, Water
  • Hardness Shore A 98
  • Jacket Colour No Jacket
  • Material Polyurethane
  • Maximum Operating Temperature 140 Degrees F
  • Overall Length 100 ft
  • Resistance Properties Abrasion Resistant, Wear Resistant
  • Standards NSF 51, 61
  • Food and Beverage Compatibility Non-Potable Water
  • Bend Radius 1 1/4 in
  • Fitting Compatibility Push-to-Connect
  • Stripe Colour No Stripe
  • Tube Form Coil
  • Burst Pressure 175 psi
  • Minimum Operating Temperature -68 Degrees F
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list