!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEVELOPER, WELDING INSPECTIONS, AEROSOL CAN, ZP-9F, NON-AQUEOUS, FLOURESCENT, WHITE, 16 OZ

DEVELOPER, WELDING INSPECTIONS, AEROSOL CAN, ZP-9F, NON-AQUEOUS, FLOURESCENT, WHITE, 16 OZ

MAGNAFLUX

DEVELOPER, WELDING INSPECTIONS, AEROSOL CAN, ZP-9F, NON-AQUEOUS, FLOURESCENT, WHITE, 16 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEVELOPER, WELDING INSPECTIONS, AEROSOL CAN, ZP-9F, NON-AQUEOUS, FLOURESCENT, WHITE, 16 OZ

DEVELOPER, WELDING INSPECTIONS, AEROSOL CAN, ZP-9F, NON-AQUEOUS, FLOURESCENT, WHITE, 16 OZ

MAGNAFLUX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $56.12 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01-3354-78
  • Mfr. Model # 01-3354-78
  • UNSPSC # 12161803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

ZP-9F is a non-aqueous developer made of organic particles available in a 16-ounce aerosol can. It produces a fast-drying opaque white coating and contrasting background for fluorescent and visible penetrant inspections.

Technical Specs

  • ItemSolvent Based Developer
  • Product TypeSolvent
  • SeriesZP-9F
  • Coverage74 sq m
  • For Use OnAircraft, Automotive, Castings, Construction, Farm equipment, Forgings, Leak Testing, Maintenance, Off-Highway Equipment, Pipelines, Power Plants, Pressure Vessels, Welds
  • ProcessFluorescent Penetrant Testing, Visible Penetrant Testing
  • Minimum Temperature5 Degrees C
  • Container Type Aerosol
  • Standards AECL, AMS 2644, AMS 2647, ASME, ASTM E1417, Boeing PS-21202, GE P50YP107, NAVSEA 250-1500-1, QPL SAE AMS 2644
  • Colour White
  • Features Fast Drying, Provides Excellent Background Contrast, Thin Opaque Coating Masks Surface Blemishes
  • Form Solvent
  • Maximum Temperature 52 Degrees C
  • Visibility Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list