HOLLOW ROUND SHANK NUT DRIVER, 13 MM TIP SIZE, 10¼ IN OVERALL L, 5/16 IN BOLT CLEARANCE
HOLLOW ROUND SHANK NUT DRIVER, 13 MM TIP SIZE, 10¼ IN OVERALL L, 5/16 IN BOLT CLEARANCE
WIHA TOOLS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This nut driver has a length of 10¼ inches and is insulated. The multicomponent handle is red and has a t-shaped shape, and a moulded style/type. It meets the standards for ASTM, CSA, EN/IEC NFPA70E, VDE. In addition, it has a metric measurement type, is corrosion-resistant, plus it is not non-sparking, is non-magnetic, and is not tether ready. This nut driver includes one piece.
Technical Specs
Item Nut Driver
Bolt Clearance 0.312 in
Measurement Type Metric
Fastener Holding Not Fastener Holding
ESD Safe Not ESD Safe
Magnetized Tip Not Magnetized Tip
Non-Sparking Not Non-Sparking
Replaceable Shank Not Replaceable Shank
Shank Shape Round
Handle Type Moulded
Handle Material Multicomponent
Number of Pieces 1
Corrosion Resistant Corrosion-Resistant
Hex Size 13 mm
Tip Size 13 mm
Shank Length 230 mm
Nut Driver Style Hollow Round
For Fastener Size 13 mm
Insulated Insulated
Non-Magnetic Non-Magnetic
Ratcheting Not Ratcheting
Tether Ready Not Tether Ready
Shank Material Alloy Steel
Handle Shape T-Shaped
Overall Length 10 1/4 in
Container Type None
Handle Colour Red
Standards ASTM, CSA, EN/IEC NFPA70E, VDE
Country of Origin Germany
(subject to change)