!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPECIALTY GRIP MECHANICS GLOVES, L (10), FULL FINGER, HOOK-AND-LOOP, TREKDRY, GREY

SPECIALTY GRIP MECHANICS GLOVES, L (10), FULL FINGER, HOOK-AND-LOOP, TREKDRY, GREY

MECHANIX WEAR

SPECIALTY GRIP MECHANICS GLOVES, L (10), FULL FINGER, HOOK-AND-LOOP, TREKDRY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPECIALTY GRIP MECHANICS GLOVES, L (10), FULL FINGER, HOOK-AND-LOOP, TREKDRY, GREY

SPECIALTY GRIP MECHANICS GLOVES, L (10), FULL FINGER, HOOK-AND-LOOP, TREKDRY, GREY

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.51 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MXWMSG05010
  • Mfr. Model # MSG-05-010
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.175 lbs

Product Details

These full-thumb grip gloves are size large, come in black and grey, and have Armortex reinforced finger style. The palm is made from Armortex, the back material is form-fitting TrekDry, and the stitching is polyester thread, with a TPR hook-and-loop-cuff and wide-fit closure.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Liner MaterialTricot
  • Glove Back ColourGrey
  • StandardsEN 388
  • ColourBlack, Grey
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove PerformanceHigh Grip
  • Size- AlphaL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesPull Strap, Reinforced Thumb Crotch
  • Includes Double PalmNo
  • ANSI/ISEA Puncture Level1
  • Anti-StaticNo
  • EN 388 Rating1121X
  • Glove Length9 in
  • Latex-FreeNo
  • Cuff Style Hook-and-Loop
  • Palm Material Synthetic Leather
  • Glove Back Material Polyester, Spandex
  • Glove Construction Cut and Sewn
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series Specialty
  • Minimum Temperature Not Rated
  • Size- Numeric 10
  • Grip Coating Material Polyurethane
  • Grip Pattern Dotted
  • Reflective Backing No
  • ANSI/ISEA Puncture Force 20 N
  • EN 388 Impact Rated No
  • Glove Hand Style Left and Right
  • Grip Coating Colour Grey
  • Stitching Material Nylon
  • Country of Origin Viet Nam (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list