MECHANICS GLOVES, XL (10), FULL FINGER, DEERSKIN, HOOK-AND-LOOP CUFF
MECHANICS GLOVES, XL (10), FULL FINGER, DEERSKIN, HOOK-AND-LOOP CUFF
IRONCLAD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
These black/gold Ironclad EXO-MPLD mechanics gloves are size X-large and are made with neoprene, polyester, and deerskin leather. In addition, they have nylon stitching. They are rated ANSI/ISEA Puncture Level 2. They are full-finger, have a hook-and-loop cuff, an EN 388 Rating of 2121, and they feature pull straps.
Technical Specs
Item Mechanics Gloves
Insulated No
Glove Liner Material Unlined
Glove Back Colour Black/Yellow
Knuckle Protection Material Neoprene
Touchscreen Compatible No
Finger Coverage Full Finger
Series EXO
Minimum Temperature Not Rated
Size- Numeric 10
Glove Features Pull Strap
Reflective Backing No
ANSI/ISEA Puncture Force 20 N
EN 388 Impact Rated No
Glove Hand Style Left and Right
Latex-Free Yes
Stitching Material Nylon
Cuff Style Hook-and-Loop
Palm Material Deerskin
Glove Back Material Polyester
Glove Construction Cut and Sewn
Standards EN 388
Colour Black, Gold
ANSI/ISEA Abrasion Level Not Tested
Glove Performance General Purpose
Size- Alpha XL
Includes Reinforced Thumb Crotch No
Includes Double Palm No
ANSI/ISEA Puncture Level 2
Anti-Static No
EN 388 Rating 2121
Glove Length 9 in
Leather Palm Process Grain
Country of Origin China
(subject to change)
Alternate Products
WATSON GLOVES
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$18.73
/ PAIR