!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WORK GLOVES, ELASTIC CUFF, XL, BROWN, TREKDRY

WORK GLOVES, ELASTIC CUFF, XL, BROWN, TREKDRY

MECHANIX WEAR

WORK GLOVES, ELASTIC CUFF, XL, BROWN, TREKDRY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WORK GLOVES, ELASTIC CUFF, XL, BROWN, TREKDRY

WORK GLOVES, ELASTIC CUFF, XL, BROWN, TREKDRY

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.33 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXMFF07011
  • Mfr. Model # MFF-07-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Product Details

These CE/EN-certified, brown work gloves have an elastic cuff and full finger coverage. These X-large gloves are made of TrekDry and have a cut-and-sewn construction. They are touchscreen compatible, machine-washable, have a secure fit, and high-dexterity.

Technical Specs

  • ItemMechanics Gloves
  • Cuff StyleShirred Slip-On
  • Palm MaterialSynthetic Leather
  • Glove Back MaterialTrekDry(R)
  • Glove ConstructionCut and Sewn
  • Touchscreen CompatibleYes
  • Finger CoverageFull Finger
  • Impact Protection StyleStandard
  • Glove PerformanceHigh Dexterity
  • Size- AlphaXL
  • Includes Reinforced Thumb CrotchYes
  • Glove FeaturesPull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
  • Reflective BackingNo
  • ANSI/ISEA Puncture Force20 N
  • EN 388 Impact RatedNo
  • Glove Hand StyleLeft and Right
  • Latex-FreeNo
  • Stitching MaterialNylon
  • Cut-Resistance Coverage Palm Side
  • Insulated No
  • Glove Liner Material Unlined
  • Glove Back Colour Brown
  • Standards EN 388
  • Colour Brown
  • ANSI/ISEA Abrasion Level Not Tested
  • Series FastFit(R)
  • Minimum Temperature Not Rated
  • Size- Numeric 11
  • Grip Coating Material Uncoated
  • Includes Double Palm No
  • ANSI/ISEA Puncture Level 1
  • Anti-Static No
  • EN 388 Rating 2121X
  • Glove Length 9 1/4 in
  • Layered Palm Material Synthetic Leather
  • Country of Origin Philippines (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list