!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SPEEDKNIT MECHANICS GLOVES, BLACK, NITRILE, HPPE, NYLON, SEAMLESS KNIT, XXL

SPEEDKNIT MECHANICS GLOVES, BLACK, NITRILE, HPPE, NYLON, SEAMLESS KNIT, XXL

MECHANIX WEAR

SPEEDKNIT MECHANICS GLOVES, BLACK, NITRILE, HPPE, NYLON, SEAMLESS KNIT, XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPEEDKNIT MECHANICS GLOVES, BLACK, NITRILE, HPPE, NYLON, SEAMLESS KNIT, XXL

SPEEDKNIT MECHANICS GLOVES, BLACK, NITRILE, HPPE, NYLON, SEAMLESS KNIT, XXL

MECHANIX WEAR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.59 / PAIR

EHC: EHC :
Min Qty 12 = $91.08

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MWXS1DE05011
  • Mfr. Model # S1DE-05-011
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.56 lbs

Product Details

These coated SpeedKnit utility gloves are black and have a nitrile coating with a smooth finish. The coating covers the palm and fingers. This seamless knit pair of gloves is available in size XX-large.

Technical Specs

  • ItemMechanics Gloves
  • InsulatedNo
  • Glove Back MaterialHPPE, Nylon
  • StandardsEN 388
  • ANSI/ISEA Cut LevelNot Tested
  • ColourBlack
  • ANSI/ISEA Abrasion LevelNot Tested
  • Glove Coating CoveragePalm and Fingers
  • Minimum TemperatureNot Rated
  • ANSI/ISEA Puncture LevelNot Rated
  • Glove Hand StyleLeft and Right
  • Latex-FreeYes
  • Glove Coating FinishSmooth
  • Cuff Style Knit
  • Glove Liner Material Unlined
  • Glove Construction Seamless Knit
  • Glove Coating Material Nitrile
  • Touchscreen Compatible No
  • Finger Coverage Full Finger
  • Series S1DE-05
  • Glove Performance High Dexterity
  • ANSI/ISEA Abrasion Cycles Not Tested
  • Anti-Static No
  • Glove Length 8 1/4 in
  • Glove Coating Colour Black
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list