CUT RESISTANT GLOVES, ANSI CUT LVL A5/ANSI PUNCTURE LVL 1, M/8, 12 IN L, BLK, UNCOATED GOATSKIN, PR
CUT RESISTANT GLOVES, ANSI CUT LVL A5/ANSI PUNCTURE LVL 1, M/8, 12 IN L, BLK, UNCOATED GOATSKIN, PR
BOB DALE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These ANSI cut level A5, medium sized, black gloves are made from uncoated goatskin leather and are cut-resistant, keeping the wearer safe from hazards like sharp metal edges and blades or broken glass. They are size eight, and 12 inches long. These gloves are ANSI puncture level one.
Technical Specs
Item Leather Gloves
Cut-Resistance Coverage Full
ANSI/ISEA Cut Level A5
Stitching Material Kevlar(R)
Leather Coverage Style Full Leather
Glove Length 12 in
Thumb Style Keystone
Glove Liner Material Unlined
Oil-Resistant Yes
Glove Features High-Visibility, Padded Palm
Palm Material Goatskin
Size- Alpha M
High-Visibility Features High-Visibility Cuff
Includes Double Palm No
Cuff Material Cowhide
EN 388 Impact Rated No
Leather Palm Process Grain
Glove Construction Cut and Sewn
Cuff Length 5 in
ANSI/ISEA Puncture Level 4
ANSI/ISEA Cut Load 2,200 g
Colour Black
Hand Protection Style Glove
ANSI/ISEA Impact Level 2
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105
Glove Hand Style Left and Right
Cuff Style Gauntlet
Leather Grade Premium
Glove Back Colour Black
Glove Back Material Goatskin
Series Deny
Size- Numeric 8
Knuckle Protection Material TPR
Palm Colour Black
Cuff Colour Black
Glove Cut Gunn
Internal Reinforcement Material Para-Aramid
Reflective Backing Yes
ANSI/ISEA Abrasion Level Not Tested
ANSI/ISEA Impact Force 6.5 kN
ANSI/ISEA Puncture Force 100 N
Country of Origin China
(subject to change)
Alternate Products
BOB DALE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$81.85
/ PAIR