!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, TENACTIV, FOAM COATING, XS/6, BLACK, 9 1/4 IN L, NEOPRENE/NITRILE

CUT-RESISTANT GLOVES, TENACTIV, FOAM COATING, XS/6, BLACK, 9 1/4 IN L, NEOPRENE/NITRILE

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, TENACTIV, FOAM COATING, XS/6, BLACK, 9 1/4 IN L, NEOPRENE/NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CUT-RESISTANT GLOVES, TENACTIV, FOAM COATING, XS/6, BLACK, 9 1/4 IN L, NEOPRENE/NITRILE

CUT-RESISTANT GLOVES, TENACTIV, FOAM COATING, XS/6, BLACK, 9 1/4 IN L, NEOPRENE/NITRILE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.72 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSTAGPNVPI6
  • Mfr. Model # STAGPNVPI6
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These black TenActiv cut-resistant gloves are X-small/six and measure 9 1/4 inches in length. They have a nitrile backing, a neoprene palm, and a foam coating on the palm and fingers. These gloves are ANSI cut level A4, ANSI puncture level five, and can withstand up to 1875 grams of cutting force.

Technical Specs

  • ItemKnit Glove
  • Glove StyleKnit
  • ANSI/ISEA Abrasion Level3
  • StandardsANSI/ISEA 105-2016
  • Double-DippedNo
  • Glove Coating MaterialMicropore Nitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Size- AlphaXS
  • Glove ConstructionSeamless Knit
  • Glove Coating ColourBlack
  • Thickness13 ga
  • Silicone-FreeNo
  • ANSI/ISEA Cut Load2194
  • ColourBlack, White
  • ANSI/ISEA Cut Level A5
  • Knit Material TenActiv
  • Hand Protection Style Glove
  • Glove Hand Style Left and Right
  • Glove Performance High Dexterity
  • Cuff Style Knit
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 6
  • Glove Length 8 1/2 in
  • Glove Lining Material Unlined
  • Series TenActiv(TM) STAGPNVPI
  • Touchscreen Compatible No
  • ANSI/ISEA Abrasion Cycles Greater Than 1000
  • ANSI/ISEA Puncture Level 4
  • Palm Material Nitrile
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list