!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CUT-RESISTANT GLOVES, TENACTIV, IMPACT-RESISTANT, KNIT, XL/10, BLACK/WHITE, 10 IN L, NITRILE/HPPE

CUT-RESISTANT GLOVES, TENACTIV, IMPACT-RESISTANT, KNIT, XL/10, BLACK/WHITE, 10 IN L, NITRILE/HPPE

SUPERIOR GLOVE

CUT-RESISTANT GLOVES, TENACTIV, IMPACT-RESISTANT, KNIT, XL/10, BLACK/WHITE, 10 IN L, NITRILE/HPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
CUT-RESISTANT GLOVES, TENACTIV, IMPACT-RESISTANT, KNIT, XL/10, BLACK/WHITE, 10 IN L, NITRILE/HPPE

CUT-RESISTANT GLOVES, TENACTIV, IMPACT-RESISTANT, KNIT, XL/10, BLACK/WHITE, 10 IN L, NITRILE/HPPE

SUPERIOR GLOVE

Clearance Price :
$9.12 / PAIR

Your Price : $36.46 / PAIR

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGSTACXPNRVB10
  • Mfr. Model # STACXPNRVB
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Product Details

These TenActiv, black and white, cut-resistant glove are X-large/10 and measure 10 inches in length. They are made with HPPE and nitrile and have a foam coating on the palm and fingers. They feature a slip-on cuff, a seamless knit construction, and a reinforced thumb crotch. These high grip, impact-resistant gloves are ANSI cut level A7, ANSI abrasion level four, ANSI puncture level four, and ANSI cut level five.

Technical Specs

  • ItemKnit Gloves
  • ANSI/ISEA Abrasion Level4
  • Glove Hand StyleLeft and Right
  • Glove Coating MaterialNitrile
  • Latex-FreeNo
  • Glove Coating CoveragePalm
  • Glove ConstructionSeamless Knit
  • Glove Coating FinishSandy
  • Silicone-FreeNo
  • ANSI/ISEA Puncture Level4
  • Palm MaterialNitrile
  • ANSI/ISEA Cut Level A7
  • Base Coating Material Nitrile
  • Glove Performance High Grip
  • Cuff Style Knit
  • Base Coating Coverage Palm and Fingers
  • Glove Length 9.5 in
  • Glove Coating Colour Black
  • Touchscreen Compatible No
  • ANSI/ISEA Puncture Force NA
  • Colour Gray
  • Country of Origin Pakistan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list