!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HANDHELD UV FLASHLIGHT, LED, 4 HOUR, BLACK/GREEN, 5 1/2 IN L, METAL/PLASTIC

HANDHELD UV FLASHLIGHT, LED, 4 HOUR, BLACK/GREEN, 5 1/2 IN L, METAL/PLASTIC

TRACERLINE

HANDHELD UV FLASHLIGHT, LED, 4 HOUR, BLACK/GREEN, 5 1/2 IN L, METAL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HANDHELD UV FLASHLIGHT, LED, 4 HOUR, BLACK/GREEN, 5 1/2 IN L, METAL/PLASTIC

HANDHELD UV FLASHLIGHT, LED, 4 HOUR, BLACK/GREEN, 5 1/2 IN L, METAL/PLASTIC

TRACERLINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $682.13 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TRLTP8695
  • Mfr. Model # TP-8695
  • UNSPSC # 39101616
  • CATALOGUE PAGE # 135
  • Shipping Weight 0.7 lbs

Product Details

This handheld UV flashlight has a four-hour burn time, one light output mode, and a push-button switch and a range to 20 feet. This black and green LED flashlight is 5 1/2 inches long with a diameter of 1 1/2 inches. It's made of metal with a plastic lens. This flashlight includes a belt holster, UV-absorbing glasses, a lanyard, and three AAA batteries.

Technical Specs

  • ItemUV Inspection Light
  • Battery SizeAAA
  • Number of Batteries3
  • Body ColourBlack, Green
  • Lighting TechnologyLED
  • Maximum Beam Distance6 m
  • Run Time at Maximum Brightness4 hr
  • Includes ChargerNo
  • Beam FocusFixed
  • Special Operating ModesUltraviolet
  • Switch TypePush Button
  • IncludesBelt Holster, Lanyard, UV-Absorbing Glasses
  • Maximum Run Time4 hr
  • StandardsSAE J2297
  • Battery Chemistry Alkaline
  • Includes Batteries Yes
  • Rechargeable No
  • Body Material Aluminum
  • Number of Light Output Modes 1
  • Maximum Brightness 365 lm
  • Weight with Batteries 27.7 oz
  • Beam Colour Black
  • Includes Secondary Light No
  • Switch Location Body
  • Application Industrial
  • Lens Material Plastic
  • Overall Length 5 1/2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list