!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DEXTERITY S18KGFN GLOVES, M/8, ANSI/ISEA ABRASION 3/CUT A3/PUNCTURE 2, 18 GA, NITRILE

DEXTERITY S18KGFN GLOVES, M/8, ANSI/ISEA ABRASION 3/CUT A3/PUNCTURE 2, 18 GA, NITRILE

SUPERIOR GLOVE

DEXTERITY S18KGFN GLOVES, M/8, ANSI/ISEA ABRASION 3/CUT A3/PUNCTURE 2, 18 GA, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DEXTERITY S18KGFN GLOVES, M/8, ANSI/ISEA ABRASION 3/CUT A3/PUNCTURE 2, 18 GA, NITRILE

DEXTERITY S18KGFN GLOVES, M/8, ANSI/ISEA ABRASION 3/CUT A3/PUNCTURE 2, 18 GA, NITRILE

SUPERIOR GLOVE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.77 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SUGS18KGFN8
  • Mfr. Model # S18KGFN8
  • UNSPSC # 46181536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

These gloves are size medium. In addition, they have a foam nitrile coating and are rated ANSI/ISEA Cut Level A3/ANSI/ISEA Puncture Level 2. They have a knit cuff and are anti-microbial and feature touchscreen compatibility.

Technical Specs

  • ItemGlove
  • Knit MaterialKevlar(R)
  • StandardsANSI Abrasion Level 3, ANSI Cut Level A3, ANSI Puncture Level 2
  • Glove PerformanceHigh Dexterity, High Grip
  • Cuff StyleKnit
  • Base Coating CoveragePalm
  • Glove Coating CoveragePalm
  • Size- AlphaM
  • Glove FeaturesAnti-Microbial, Touchscreen Compatibility
  • Thickness18 ga
  • Silicone-FreeYes
  • Sold AsPair
  • ANSI/ISEA Puncture Level2
  • Includes Double PalmNo
  • ANSI/ISEA Cut Level A3
  • ANSI/ISEA Abrasion Level 3
  • Palm Type Coated
  • Glove Coating Material Foam Nitrile
  • Latex-Free No
  • Includes Reinforced Thumb Crotch No
  • Size- Numeric 8
  • Glove Construction Cut and Sewn
  • Series Dexterity S18KGFN
  • Touchscreen Compatible Yes
  • Pairs per Package 12
  • Reflective Backing No
  • Grip Coating Material Nitrile
  • Palm Material Nitrile
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list