!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LEATHER GLOVE, 5 1/2 IN CUFF, HI-VIS, WRIST STRAP, SZ X-LARGE 10, COWHIDE, PR

LEATHER GLOVE, 5 1/2 IN CUFF, HI-VIS, WRIST STRAP, SZ X-LARGE 10, COWHIDE, PR

BOB DALE

LEATHER GLOVE, 5 1/2 IN CUFF, HI-VIS, WRIST STRAP, SZ X-LARGE 10, COWHIDE, PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LEATHER GLOVE, 5 1/2 IN CUFF, HI-VIS, WRIST STRAP, SZ X-LARGE 10, COWHIDE, PR

LEATHER GLOVE, 5 1/2 IN CUFF, HI-VIS, WRIST STRAP, SZ X-LARGE 10, COWHIDE, PR

BOB DALE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.60 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG63-1-64RT-C2-10
  • Mfr. Model # 63-1-64RT-C2-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Protect your hands while working with these high-visibility, cowhide leather gloves. They come with 5.5-inch gauntlet cuffs with adjustable wrist straps for a better fit. These size X-large/10 gloves are sold in pairs.

Technical Specs

  • ItemElectrical Glove Protector
  • Thumb StyleStraight
  • Cuff MaterialCowhide
  • Leather Palm ProcessGrain
  • Series Gander Brand
  • Cuff Style Gauntlet
  • Glove Size X-Large (10)
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list