!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Dye Penetrant Developer,16oz,Aerosol Can

Dye Penetrant Developer,16oz,Aerosol Can

MAGNAFLUX

Dye Penetrant Developer,16oz,Aerosol Can close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
Dye Penetrant Developer,16oz,Aerosol Can

Dye Penetrant Developer,16oz,Aerosol Can

MAGNAFLUX

Clearance Price :
$10.76 / EACH

Your Price : $43.03 / EACH

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MFX01335483
  • Mfr. Model # 01-3354-83
  • UNSPSC # 41111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.625 lbs

Technical Specs

  • ItemDye Penetrant Developer
  • Container TypeAerosol
  • StandardsAECL, AMS 2644, AMS 2647, ASME, ASTM E1417, Boeing PS-21202, GE P50YP107, NAVSEA 250-1500-1, QPL SAE AMS 2644
  • ColourWhite
  • FeaturesFast Drying, Excellent Background Contrast, Thin Opaque Coating Masks Surface Blemishes
  • FormAerosol Spray
  • Maximum Temperature125 Degrees F
  • VisibilityFluorescent
  • Container Capacity 11.9 oz
  • Product Type Solvent-Based Developer
  • Series Zyglo
  • Compatible With Type 1 Penetrants, Type 2 Penetrants
  • For Use On Castings, Forgings, Leak Testing, Off-Highway Equipment and Farm Equipment, Petroleum Pipelines, Power Plant Components, Pressure Vessels, Welds
  • Process Fatigue Cracks
  • Minimum Temperature 40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list