!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AG FAN MTR,SPLT PH,TEAO,1/2HP,1725RPM

AG FAN MTR,SPLT PH,TEAO,1/2HP,1725RPM

DAYTON

AG FAN MTR,SPLT PH,TEAO,1/2HP,1725RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AG FAN MTR,SPLT PH,TEAO,1/2HP,1725RPM

AG FAN MTR,SPLT PH,TEAO,1/2HP,1725RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $283.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AOS1YBV8
  • Mfr. Model # 1YBV8
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.57 lbs

Product Details

Poultry and livestock belt-drive, aeration fan motors, 1/2 HP, 115/230 voltage, 1725 nameplate RPM, totally enclosed air-over enclosure. Motors have higher service factors and breakdown torque for the most demanding applications. Feature shaft slinger, ga

Technical Specs

  • ItemAgricultural Fan Motor
  • Motor DesignSplit-Phase
  • HP1/2
  • Nameplate RPM1,725
  • PhaseSingle
  • Motor Shaft RotationCW/CCW
  • Frame56
  • Full Load Amps7.6/3.8 A
  • Motor Thermal ProtectionAuto
  • Nominal Efficiency68.7 %
  • Overall Length10 5/8 in
  • Shaft Length1 15/16 in
  • IncludesShaft Key, Shaft Slinger, Gasketed Wiring Compartment Cover
  • Length Less Shaft8 11/16 in
  • Motor BearingsBall
  • Motor Mounting PositionAll Angle
  • Motor Application Farm Duty
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Type Rigid Base
  • Voltage 115/230V AC
  • Motor Service Factor 1.25
  • Motor Sub Application Agricultural Fan
  • Hz 60 Hz
  • Motor Shaft Design Keyed
  • Duty Cycle Continuous
  • No. of Speeds 1
  • Shaft Dia. 5/8 in
  • Standards UL Recognized (E47479), CSA Certified (701887)
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Frame Material Rolled Steel
  • Finish Green
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list