!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ZONE VALVE,GLOBE1/2 IN. NPT

ZONE VALVE,GLOBE1/2 IN. NPT

SIEMENS

ZONE VALVE,GLOBE1/2 IN. NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZONE VALVE,GLOBE1/2 IN. NPT

ZONE VALVE,GLOBE1/2 IN. NPT

SIEMENS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $41.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS25DW54
  • Mfr. Model # 599-00211
  • UNSPSC # 40141609
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.27 lbs

Technical Specs

  • Item Hydronic Globe Valve
  • Body Material Brass
  • Close-Off Pressure 44 psi
  • Configuration Straight-Thru
  • For Media Water-Glycol Solution to 50%
  • Includes Actuator Actuator Not Included
  • Manufacturer Series 599
  • Operating Temperature - Minimum 34 Degrees F
  • Overall Height 2 3/8 in
  • Packing Material EPDM
  • Port Connection Size 1/2 in
  • Rangeability Greater Than100:1
  • Specific Valve Action Stem Down to Close
  • Stem Travel 3/32 in
  • Valve Action Normally Closed
  • ANSI Rating ANSI Class 125
  • Body Pattern Two-Way
  • Coefficient of Volume (Cv) 2.5
  • Flow Characteristic Linear
  • Gasket Material Ethylene Propylene
  • Installation Orientation Versatile
  • Operating Temperature - Maximum 230 Degrees F
  • Overall Depth 1 17/32 in
  • Overall Length 2 3/4 in
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Seat Material Stainless Steel
  • Stem Material Stainless Steel
  • Trim Material Brass

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list