!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ZONE VALVE,3 WAY,OPEN SYSTEM,3/4 IN

ZONE VALVE,3 WAY,OPEN SYSTEM,3/4 IN

TACO

ZONE VALVE,3 WAY,OPEN SYSTEM,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZONE VALVE,3 WAY,OPEN SYSTEM,3/4 IN

ZONE VALVE,3 WAY,OPEN SYSTEM,3/4 IN

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $444.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12M828
  • Mfr. Model # V075T3G1ZA024Q4A2
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1920
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Motorized Zone Valve
  • Actuator Return Action Double Acting
  • Actuator Voltage 24V AC
  • Application Geothermal
  • Body Pattern Three-Way
  • Close-Off Pressure 125 psi
  • Fluid Temperature - Maximum 220 Degrees F
  • For Media Steam, Water, Water-Ethanol Solution to 25%, Water-Glycol Solution to 50%, Water-Methanol Solution to 25%
  • Includes Actuator Actuator Included
  • Operating Temperature - Maximum 220 Degrees F
  • Overall Length 5 1/8 in
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Stem Material Brass
  • Valve Type Ball
  • Actuator Control Signal On/Off
  • Actuator Type Electric
  • Allowable Pressure - Maximum 300 psi
  • Body Material Brass
  • Bypass Port Coefficient of Volume (Cv) 3.3
  • Coefficient of Volume (Cv) 10.3
  • Fluid Temperature - Minimum 20 Degrees F
  • Gasket/Plug Material EPDM
  • Installation Orientation Versatile
  • Overall Depth 2 3/8 in
  • Overall Width 5 5/16 in
  • Port Connection Size 3/4 in
  • Spring Action Non-Spring Return
  • Valve Action Normally Closed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list