!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ZONE VALVE,2 WAY,NC,1 IN NPT

ZONE VALVE,2 WAY,NC,1 IN NPT

TACO

ZONE VALVE,2 WAY,NC,1 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZONE VALVE,2 WAY,NC,1 IN NPT

ZONE VALVE,2 WAY,NC,1 IN NPT

TACO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12M805
  • Mfr. Model # Z100T2-3
  • UNSPSC # 40141609
  • CATALOGUE PAGE # 1920
  • Shipping Weight 2.1 lbs

Technical Specs

  • Item Motorized Zone Valve
  • Actuator Gears Material Polymer
  • Actuator Return Action Double Acting
  • Actuator Voltage 24V AC
  • Application Air Handlers, Baseboard Heaters, Convectors, Fan Coils, Heat Pumps, Radiators
  • Body Pattern Two-Way
  • Coefficient of Volume (Cv) 8.9
  • Fluid Temperature - Maximum 220 Degrees F
  • For Media Water, Water-Glycol Solution to 50%
  • Gasket/Plug Material EPDM
  • Installation Orientation Versatile
  • Overall Depth 2 3/8 in
  • Overall Width 5 5/16 in
  • Port Connection Size 1 in
  • Spring Action Non-Spring Return
  • Stem Material Brass
  • Valve Type Ball
  • Actuator Control Signal On/Off
  • Actuator Housing Material Polymer
  • Actuator Type Electric
  • Allowable Pressure - Maximum 300 psi
  • Body Material Brass
  • Close-Off Pressure 125 psi
  • Distance Between Inlet and Outlet Port 3 7/8 in
  • Fluid Temperature - Minimum 20 Degrees F
  • Frequency 60 Hz
  • Includes Actuator Actuator Included
  • Operating Temperature - Maximum 135 Degrees F
  • Overall Length 5 1/2 in
  • Port Connection Gender Female
  • Port Connection Type NPT
  • Standards NSF Certified
  • Valve Action Normally Closed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list