!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ZINCMATE AEROSOL

ZINCMATE AEROSOL

CRC

ZINCMATE AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ZINCMATE AEROSOL

ZINCMATE AEROSOL

CRC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26.11 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # CRC73054
  • Mfr. Model # 73054
  • UNSPSC # 12163600
  • CATALOGUE PAGE # 1508
  • Shipping Weight 1.2 lbs

Technical Specs

  • ItemZinc Mate
  • Min. Operating Temp.130 Degrees F
  • Lubricant ContainerAerosol Can
  • Specific Gravity0.77 to 0.85
  • Flash Point-19 Degrees F
  • ApplicationOn Threads, Exposed Edges, Fasteners, Conduit, Strapping, Welds, Fencing, Railings, Grates, Electrical Poles, Breaker Panel Housings, Rain Spouts, Signs, Doors, Trailers, Waste Containers, Catwalks, Guard Rails
  • Lubricant Film Dry
  • Max. Operating Temp. 150 Degrees F
  • Container Size 368 g
  • VOC Content 555.6 g/L
  • Standards MIL-P-26915,Meets Requirements of MIL-P-46105 Mip-P-21035B

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list