!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SOFT WASHER W/NAIL, 30 MM DIA, 37 MM SHANK L, FOR WATERPROOFING MEMBRANES/PLASTIC SHEETS

SOFT WASHER W/NAIL, 30 MM DIA, 37 MM SHANK L, FOR WATERPROOFING MEMBRANES/PLASTIC SHEETS

HILTI

SOFT WASHER W/NAIL, 30 MM DIA, 37 MM SHANK L, FOR WATERPROOFING MEMBRANES/PLASTIC SHEETS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
SOFT WASHER W/NAIL, 30 MM DIA, 37 MM SHANK L, FOR WATERPROOFING MEMBRANES/PLASTIC SHEETS

SOFT WASHER W/NAIL, 30 MM DIA, 37 MM SHANK L, FOR WATERPROOFING MEMBRANES/PLASTIC SHEETS

HILTI

Clearance Price :
$0.93 / EACH

Your Price : $1.24 / EACH

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HTI40643
  • Mfr. Model # 40643
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.792 lbs

Product Details

This soft washer with premounted nails has 30 millimetre diameter and 37 millimetre fastener shank length. It features an adequate bearing surface and galvanized zinc-coated corrosion protection of less than 20 micrometre. It is suitable for attaching waterproofing membranes, plastic sheeting, and thin membranes to concrete or masonry.

Technical Specs

  • ItemPin
  • Fits BrandHilti
  • For Use With Mfr. Model Number DX 2, DX 351 M/E, DX 36,, DX 460 F8, DX 5 F8, DX E72
  • Features Adequate Bearing Surface for Superior Clamping of Thin Membranes, Helps to Prevent Tearing or Ripping of Thin or Soft Membranes, Flexible, Soft Plastic Washer Conforms to Uneven Surfaces, 30 mm Soft Washer Suitable for Fastening Fabric Waterproofing Membranes to Concrete Surfaces

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list