!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PARTICULATE RESPIRATOR, X-PLORE 1760, EXHALATION VALVE, DISPOSABLE, R95, NIOSH, 15-PK

PARTICULATE RESPIRATOR, X-PLORE 1760, EXHALATION VALVE, DISPOSABLE, R95, NIOSH, 15-PK

DRAEGER

PARTICULATE RESPIRATOR, X-PLORE 1760, EXHALATION VALVE, DISPOSABLE, R95, NIOSH, 15-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PARTICULATE RESPIRATOR, X-PLORE 1760, EXHALATION VALVE, DISPOSABLE, R95, NIOSH, 15-PK

PARTICULATE RESPIRATOR, X-PLORE 1760, EXHALATION VALVE, DISPOSABLE, R95, NIOSH, 15-PK

DRAEGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7.21 / EACH

EHC: EHC :
Min Qty 15 = $108.15

Compliance and Restrictions

  • None

This product must be purchased in multiples of 15 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # DGR3951326
  • Mfr. Model # 3951326
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This X-plore 1760 R95 disposable particulate respirator with an exhalation valve comes in white. It meets the NIOSH standard. The CoolSAFE filter material of the respirator ideally combines low breathing resistance and high filter performance in one mask. The CoolMAX valve efficiently releases humid and warm exhaled air to the outside. There are 15 respirators in a pack.

Technical Specs

  • Item Particle Filtering Face Piece
  • NIOSH Rating R95
  • Compatible with Brand and Series Drager X-Plore
  • Head Harness Material Elastic
  • Series X-Plore 1760

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list