!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WrShlvng,72x67 7/8x24in,Shlf Cap 150lb

WrShlvng,72x67 7/8x24in,Shlf Cap 150lb

METRO

WrShlvng,72x67 7/8x24in,Shlf Cap 150lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WrShlvng,72x67 7/8x24in,Shlf Cap 150lb

WrShlvng,72x67 7/8x24in,Shlf Cap 150lb

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $928.25 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPW2472NC463UP45MP
  • Mfr. Model # 45TY53
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.8 lbs

Technical Specs

  • Item Wire Shelving Unit
  • Finish Chrome
  • Overall Depth 24 in
  • Overall Width 72 in
  • Caster Mounting Type Stem
  • Caster Wheel/Tread Material Polyurethane
  • Non-Marking Casters Yes
  • Caster Stem Length 2 3/16 in
  • Caster Wheel Width 2 3/8 in
  • Whole Unit Load Capacity 600 lb
  • Shelf Adjustment Type Split Sleeve
  • Shelving Configuration Standalone
  • Assembled Unassembled
  • Post Shape Round
  • Standards NSF
  • Material Steel
  • Colour Silver
  • Overall Height 67 7/8 in
  • Caster Wheel Type Tread on Core
  • Caster Wheel/Configuration (4) Swivel Casters
  • Caster Frame Material Steel
  • Caster Mounting Height 8 1/4 in
  • Caster Wheel Diameter 5 in
  • Load Capacity per Shelf 150 lb
  • Number of Shelves 4
  • Shelf Adjustment Increments 1 in
  • Adjustability Adjustable
  • Includes (4) Posts, Donut Bumpers for Casters, Plastic Split Sleeves
  • Recommended Environments Dry

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list