!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Wireless Crane Scale, w/remote, 20000LB

Wireless Crane Scale, w/remote, 20000LB

RON CRANE SCALES & DYNAMOMETERS

Wireless Crane Scale, w/remote, 20000LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Wireless Crane Scale, w/remote, 20000LB

Wireless Crane Scale, w/remote, 20000LB

RON CRANE SCALES & DYNAMOMETERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6,816.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EILRON2501H10
  • Mfr. Model # RON 2501-H-10
  • UNSPSC # 41114501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.4 lbs

Technical Specs

  • Item - Crane Scales and Dynamometers Crane Scale
  • Remote Control/Display Wireless Remote Control with Integrated Display
  • Scale Display LCD
  • Scale Graduations 10 lb
  • Overall Height 19-19/32 in
  • Power Source (4) AA Batteries
  • Basic Hook Material Steel
  • Digital/Mechanical Digital
  • Overall Width 4 in
  • Capacity 20,000 lb
  • Scale Accuracy +/-0.1%
  • Housing Material Alloy Steel
  • Weighing Units kg, lb, metric ton, newton, short ton
  • Temp. Range - 15 Degrees F to 175 Degrees F
  • Finish Polyurethane Coated
  • Hook Opening 2-13/64 in
  • Overall Length 5-1/4 in
  • Standards CE, FCC, UL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list