!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING SCREEN, VINYL, 6 X 8 FT, ORANGE, ¾ IN FRAME, TINTED TRANSPARENT

WELDING SCREEN, VINYL, 6 X 8 FT, ORANGE, ¾ IN FRAME, TINTED TRANSPARENT

STEINER

WELDING SCREEN, VINYL, 6 X 8 FT, ORANGE, ¾ IN FRAME, TINTED TRANSPARENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING SCREEN, VINYL, 6 X 8 FT, ORANGE, ¾ IN FRAME, TINTED TRANSPARENT

WELDING SCREEN, VINYL, 6 X 8 FT, ORANGE, ¾ IN FRAME, TINTED TRANSPARENT

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $413.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR538-6X8
  • Mfr. Model # 538-6X8
  • UNSPSC # 13102030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Product Details

Protect-O-Screen (R) classic welding curtain. The time-proven industry standard for welding screens. Features include a sturdy 18 gauge steel square tube frame, 24 in platform legs that ensure stability, and 3/4 in square tube crossbars that are attached by sturdy 7/8 in steel corners.

Technical Specs

  • Item Welding Screen
  • Opacity Tinted Transparent
  • Maximum Temperature 150 Degrees F
  • Overall Width 8 ft
  • Screen Material Weight 13 oz/sq yd
  • Standards California Fire Marshal Compliant
  • Base Frame Type Tube Frame
  • Features Multi-Panel Enclosures or In-Line Divider, Optional Casters Allow Quick and Safe Mobility. Single Caster Leg and Locking Caster Wheels are Available, Slip-Fit Construction Allows Quick and Easy Assembly Without Tools
  • Frame Material Steel
  • Grommet Spacing 12 in
  • Includes Frame Yes
  • Panel Height 6 ft
  • Screen Width 0.014 in
  • Frame Tube Size 3/4 in
  • Screen Material Vinyl
  • Overall Height 6 ft
  • Screen Material Colour Orange
  • Screen Material Thickness 0.36 mm
  • Resistance Properties Abrasion Resistant, Rust Resistant
  • Fastener Type Grommets
  • Frame Finish Enamel
  • Grommet Location Centre
  • Includes Easy-Slide Connection
  • Number of Sides 4
  • Process Spatter, UV Flash, Welding Sparks

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list