!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CURTAIN ROLL, VINYL, 5 FT HT, 75 FT W, ORANGE

WELDING CURTAIN ROLL, VINYL, 5 FT HT, 75 FT W, ORANGE

STEINER

WELDING CURTAIN ROLL, VINYL, 5 FT HT, 75 FT W, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTAIN ROLL, VINYL, 5 FT HT, 75 FT W, ORANGE

WELDING CURTAIN ROLL, VINYL, 5 FT HT, 75 FT W, ORANGE

STEINER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $727.20 / ROLL

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # SNR338-60-25GR
  • Mfr. Model # 338-60-25GR
  • UNSPSC # 13102030
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

Welding curtain roll. Provides cost effective protection against welding spark and UV flash. Curtain rolls are used in large areas, like robotic cells where a long curtain is needed. Ideal for maintenance projects where the worker can simply cut off the amount of curtain needed and hang it in place.

Technical Specs

  • Item Welding Curtain Roll
  • Opacity Tinted Transparent
  • Curtain Material Coating Vinyl
  • Curtain Height 5 ft
  • Curtain Material Colour Orange
  • Curtain Material Thickness 0.36 mm
  • Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant
  • Fastener Type Grommets
  • Grommet Hole Diameter 3/8 in
  • Grommet Material Brass
  • Process Provides Protection from Harmful UV Rays and Sparks
  • Curtain Design Curtain
  • Curtain Material Type Vinyl
  • Maximum Temperature 150 Degrees F
  • Curtain Width 75 ft
  • Curtain Material Weight 13 oz/sq yd
  • Grommet Spacing 12 in
  • Standards California Fire Marshal Approved
  • Features Grommets Every 12 in Along One Side for Hanging With Hooks, Available in Flame Retardant 14 Mil Tinted Transparent Vinyl Smoke Grey, Orange, and Yellow, or 12 oz Olive Cotton Duck, Use 1 in Wide S-Hook (44001) or 2 in Wide Hook (44002)
  • Grommet Location One Side
  • Includes 5x75 vinyl roll

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list