!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CURTAIN, SILICONE-COATED FIBERGLASS, 6 X 6 FT, 20 OZ, ORANGE

WELDING CURTAIN, SILICONE-COATED FIBERGLASS, 6 X 6 FT, 20 OZ, ORANGE

HI TEMP

WELDING CURTAIN, SILICONE-COATED FIBERGLASS, 6 X 6 FT, 20 OZ, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CURTAIN, SILICONE-COATED FIBERGLASS, 6 X 6 FT, 20 OZ, ORANGE

WELDING CURTAIN, SILICONE-COATED FIBERGLASS, 6 X 6 FT, 20 OZ, ORANGE

HI TEMP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $218.07 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # HTPO51-6X6-20B
  • Mfr. Model # O51-6X6-20B
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 1429
  • Shipping Weight 6.62 lbs

Product Details

This welding curtain features hemmed on two sides. It can be used for Protect Vertically from sparks and Heat as well as a Heat Shield when Being Used as a welding Curtainch, and meets the standards for FM approved.

Technical Specs

  • Item Welding Curtain
  • Opacity Opaque
  • Curtain Material Coating Silicone
  • Curtain Height 6 ft
  • Curtain Material Colour Orange
  • Curtain Material Thickness 0.54 mm
  • Standards FM Approved
  • Features Hemmed on Two Sides
  • Process Protect Vertically from Sparks and Heat as well as a Heat Shield when Being Used as a Welding Curtain
  • Curtain Design Curtain
  • Curtain Material Type Fibreglass
  • Maximum Temperature 1,200 Degrees F
  • Curtain Width 6 ft
  • Curtain Material Weight 20 oz/sq yd
  • Resistance Properties Chemical Resistant, Water Resistant
  • Fastener Type Grommets
  • Grommet Location Four Corner

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list