!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WELDING CABLE CONNECTOR FOR ARC WELDER, FOR 1/2/3 SIZE CABLES, MALE 2MPC1

WELDING CABLE CONNECTOR FOR ARC WELDER, FOR 1/2/3 SIZE CABLES, MALE 2MPC1

APPROVED VENDOR

WELDING CABLE CONNECTOR FOR ARC WELDER, FOR 1/2/3 SIZE CABLES, MALE 2MPC1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WELDING CABLE CONNECTOR FOR ARC WELDER, FOR 1/2/3 SIZE CABLES, MALE 2MPC1

WELDING CABLE CONNECTOR FOR ARC WELDER, FOR 1/2/3 SIZE CABLES, MALE 2MPC1

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.91 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP1UYF6
  • Mfr. Model # 1UYF6
  • UNSPSC # 23150000
  • CATALOGUE PAGE # 1458
  • Shipping Weight 0.5 lbs

Product Details

This welding cable connector is for use with arc welders. It is suitable for 1/0, 2/0, and 3/0 size cables and features a male 2MPC1 cable connection.

Technical Specs

  • Item Welding Cable Connector
  • Connector Gender Male
  • Cable Connection Type Single Ball-Point
  • Compatible with Product Type Arc Welder
  • Connector Material Brass
  • Insulated Yes
  • Connector Type Tweco
  • Compatible Cable Gauge (Minimum) 1/0 AWG
  • Compatible Cable Gauge (Maximum) 3/0 AWG
  • Connector Length 6.6 in
  • Maximum Current 400 A
  • Maximum Temperature 40 Degrees C

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list